36 in. Commercial Glass Froster in Stainless Steel, ETL Listed, 9 cu. ft. KM-GF36-SS
- Mfr # KM-GF36-SS
- Zoro # G615553967
Key Features
Specifications
Product Information
- MFR #
- KM-GF36-SS
- Zoro #
- G615553967
- UPC #
- 810019865442
- Country of Origin
- China
Dimensions
- Depth
- 26.7 in
- Size
- 36 in
- Length
- 34.2 in
- Width
- 36 in
Details
- Color
- Stainless Steel
- Voltage
- 115V
Description
Enhance Customer Satisfaction with the KoolMore Commercial Glass Froster. Whether you're running a bustling bar or a dynamic food service establishment, meeting your patrons' beverage needs swiftly and efficiently is paramount. Introducing the KoolMore Commercial Glass Froster in Stainless-Steel, meticulously designed to cater to your drink service demands. Our froster ensures your beverages remain refreshingly cold and enticing, ready to delight every guest. Crafted with premium stainless steel, five sturdy casters, five convenient shelves, and a top sliding door for easy access, this glass froster is the epitome of functionality and style. Premium Stainless Steel Construction: Crafted with high-quality stainless steel, this glass froster exudes durability and a modern aesthetic. Its sleek design adds a touch of sophistication to any setting while ensuring long-lasting performance, making it a perfect addition to your establishment. Spacious 9 Cu. Ft. Capacity: With ample space to accommodate a wide range of beverages, this glass froster is designed to meet the demands of busy bars, restaurants, and catering events. From beer bottles to wine glasses, it provides versatile storage options to keep your drinks chilled and ready to serve. Product Highlights: Sleek Stainless-Steel Finish Five 5 Adjustable Shelves Five 5 Rolling Casters for Mobility Spacious Capacity: 9 cu. ft. Top Sliding Door for Quick Access Temperature Range: 0-7 DegF ETL Listed for Quality Assurance
- Premium Steel Construction: Crafted with high-quality steel, this glass froster exudes durability and a modern aesthetic. Its sleek black design adds a touch of sophistication to any setting while ensuring long-lasting performance, making it a perfect addition to your establishment.
- Easy Mobility with Rolling Casters: Equipped with rolling casters, this glass froster offers effortless mobility, allowing you to move it wherever you need it with ease. Whether you're reconfiguring your space or catering to different events, the casters ensure smooth and convenient
- Convenient Top Sliding Door Design: The top sliding door design provides quick and easy access to your beverages, allowing for seamless service during busy periods. Simply slide open the door to retrieve your drinks or restock the froster, keeping your operation running smoothly at all times.
- ETL Listed for Quality and Sanitation: This glass froster is ETL listed, ensuring that it meets rigorous safety and performance standards. You can have peace of mind knowing that you're investing in a product that has been tested and certified for quality and reliability.
- Spacious 9 Cu. Ft. Capacity: With ample space to accommodate a wide range of beverages, this glass froster is designed to meet the demands of busy bars, restaurants, and catering events. From beer bottles to wine glasses, it provides versatile storage options to keep your drinks chilled and ready to serve.
- Temperature Range: 0-7°F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.