Shop KOOLMORE
Additional $60.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30 in. Commercial Flat Top Ice Cream Display Freezer, 7 Cu. Ft. in White
- Mfr # KM-ICD-70C
- Zoro # G924081847
product price:Â
$
578.99
/ea
Key Features
Key Lock
Yes
Includes
Basket
Width
30.3 in
Application
Commercial
Height
33.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-ICD-70C
- Zoro #
- G924081847
- UPC #
- 810158924062
- Country of Origin
- China
Dimensions
- Width
- 30.3 in
- Height
- 33.5 in
- Length
- 22 in
Details
- Key Lock
- Yes
- Includes
- Basket
- Application
- Commercial
- Voltage
- 115 V
- Standards
- CSA Certified for Safety and NSF for Sanitation
- Control Type
- Digital
- Material
- PCM
- Finish
- White
- Color
- White
- Temp. Range
- -14.8-50 F
- Capacity
- 6.9 cu. ft.
- Item
- Freezer
- Defrost
- Manual
Description
KoolMore Commercial Flattop Ice Cream Display Freezer 6.9 Cu. Ft. Maximize your frozen product display with this 30.3" commercial ice cream display freezer, built for retail and foodservice environments. With a spacious 6.9 cu. ft. gross capacity, it provides ample room for ice cream, frozen novelties, and packaged goods while maintaining a compact, space-efficient footprint. Dual sliding low-E glass lids offer excellent visibility and easy access, while helping retain internal temperatures for improved efficiency. The unit delivers consistent freezing performance down to -14.8 DegF, ensuring products remain properly preserved. Constructed for durability, it features a rugged exterior and easy-to-clean interior suited for daily commercial use. A removable storage basket helps keep products organized and accessible. Designed for flexibility, this freestanding unit features casters for easy mobility and operates reliably in high-ambient conditions, making it a dependable solution for frozen merchandising.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.