36 in. Natural Gas 3-Burner Griddle with 90,000 BTU in Stainless-Steel KM-GG3-36M

  • Mfr # KM-GG3-36M

  • Zoro # G215554005


product price:  $1,019.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Silver
Width
35.78 in
Material
Stainless Steel
Depth
26.11 in
Length (In.)
15.92 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-GG3-36M
Zoro #
G215554005
UPC #
810019868405
Country of Origin
China

Dimensions

Width
35.78 in
Depth
26.11 in
Length (In.)
15.92 in
Size
36 in

Details

Color
Silver
Material
Stainless Steel

Description

Grill, Cook, and Prep with Precision on the Commercial KoolMore Stainless-Steel Griddle Experience the art of cooking elevated to new heights with the Commercial KoolMore Stainless-Steel Griddle. Sear, saute, and prepare various delectable dishes, from breakfast classics like pancakes and eggs to lunch and dinner favorites like stir-fries and grilled sandwiches. Whether you're a seasoned chef or a small restaurant owner, the KoolMore Griddle is designed to deliver exceptional performance in a compact stainless-steel package. Crafted with the same dedication to quality that defines the KoolMore brand, our Commercial Stainless-Steel Griddle ensures you can create mouthwatering meals efficiently and with ease. Featuring a robust stainless-steel construction, precise temperature control, and powerful burners, this griddle is a versatile addition to any modern kitchen. Product Features: 36 in. Stainless-Steel Gas Griddle Three High-Performance Burners 90,000 BTUs of Cooking Power Compatible with Natural Gas Gas NPT Connection for Convenience Durable Stainless-Steel Cooking Surface Easy-to-use Manual Temperature Control ETL Safety and Sanitation Certified Convertible to LP, Kit included.


  • Professional-Grade Griddle – Designed for modern restaurant kitchens this gas griddle is ideal for cooking up fresh hamburgers, steak, chicken, hot dogs, and other fun favorites with delicious precision.
  • Heavy-Duty Stainless-Steel Top – Our stainless steel griddle is fitted with one burner and covered in premium stainless-steel to give you plenty of space for spreading out your food for even cooking. Important for taste and food safety.
  • Classic Temperature Control Knobs – The burner on our griddle burner is adjustable via control knob to help set your cooking flame at just the right height. This provides you with more options for cooking different food types and styles.
  • Mess-Free Drip Tray – Each KoolMore commercial griddle unit also boasts a pull-out drip tray that sits underneath the cooking and grilling surface, so it catches any excess food or liquids that drop and to make cleaning up quicker and easier.
  • Instant Ignition – Our unit is fitted with a standing pilot light which makes it easier to light your burners, heat up the grill, and get to cooking with less downtime for faster food preparation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.