Shop PREMIER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Electric Range, 30 inW x 40 inH x 26 inD, 3.91 cu. ft. Oven, Coil Top Stove, White
- Mfr # 805711
- Zoro # G623348357
original price:Â $1,055.99 , new price: $950.99 , 9 percent off
new price:Â
$
950.99
/ea
Key Features
Width
30 in
Features
Adjustable Oven Racks; Broiler
Depth
26"
Watts
2100W (8-inch Element); 1250W (6-inch Element Wattage)
Number of Oven Racks
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805711
- Zoro #
- G623348357
- UPC #
- -
- Country of Origin
- United States
- Features
- Adjustable Oven Racks; Broiler
- Watts
- 2100W (8-inch Element); 1250W (6-inch Element Wattage)
- Number of Oven Racks
- 2
- Item
- Electric Range
- Front Controls
- Yes
- Storage Drawer
- Yes
- Weight
- 191 lbs
- Includes
- (2) 8" Elements, (2) 6" Elements, 4" Porcelain Backguard, Storage Drawer, Leg Levelers, Anti-Tip Bracket, Surface/Oven Signal Light
- Color
- White
- Standards
- UL 858
- Amps
- 39.58 A
- ADA Compliant
- Yes
- Number of Elements
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
Dimensions
- Width
- 30 in
- Depth
- 26"
- Height
- 40"
Description
Easy to use front controls eliminate reaching over hot burners. Convenience of Two 8 In. and Two 6 In. top burners, two heavy duty oven racks, a full 25 In. wide oven plus a full width storage drawer gives this 30 In. electric range unique features. 4 burners. ADA Compliant.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.