Shop PREMIER
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gas Range, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel
- Mfr # 805764
- Zoro # G223348344
original price:Â $2,757.99 , new price: $2,481.99 , 10 percent off
new price:Â
$
2,481.99
/ea
Key Features
Lower Oven BTU Output
12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
Weight
159 lbs
Ignition Type
Electronic
Height
46"
Upper Oven BTU Output
15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 805764
- Zoro #
- G223348344
- UPC #
- -
- Country of Origin
- United States
- Item
- Gas Range
- Lower Oven BTU Output
- 12,000 BTU (Right Front Burner); 600-6,000 BTU (Left Front Burner)
- Weight
- 159 lbs
- Ignition Type
- Electronic
- Upper Oven BTU Output
- 15,000 BTU (Left Rear Burner); 9,100 BTU (Right Rear Burner)
- Oven Fuel Type
- Natural or LP Gas
- Features
- Adjustable Oven Racks; Broiler
- Number of Oven Racks
- 2
- BtuH
- 17,000 BTU
- Number of Burners
- 4
- For Use With
- Multi-Family Housing, Home Kitchens, Apartments, Condos, Rent-Controlled Housing, Assisted Living Facilities, Nursing Homes
- Standards
- CSA Certified
- Broiler Type
- Roll Out Drop Door
- Front Controls
- Yes
- Color
- Stainless Steel/Black
- Includes
- (4) Burners, 10" Backguard with Electronic Clock/Timer, Continuous Cast Iron Grates, Roll Out Drop Door Broiler, Windowed Oven Door w/Interior Light, Leg Levelers, Anti-Tip Bracket
Dimensions
- Height
- 46"
- Width
- 24 in
- Depth
- 26"
Description
Gas Range, Electronic Spark, 4 Sealed Burners, 24 inW x 46 inH x 26 inD, 2.9 cu. ft. Oven, Stainless Steel. Built to last commercial style stainless steel range with desirable sealed burners including a 15,000 BTU power burner, one 12,000 BTU power burner, one 9,100 BTU high efficiency burner and a 600-6,000 BTU precise simmer burner. The 270 degree rotating knobs that allow complete control of the burners are sure to please the most discriminating cook. The continuous cast iron grates facilitate moving heavy pots from burner to burner without lifting. The windowed oven door and light make it easy to keep an eye on any meal.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.