38 in. Full Size Single Deck Commercial Natural Gas Convection Oven 54,000 BTU

  • Mfr # KM-CCO54-NG

  • Zoro # G415484904


product price:  $4,949.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Color
Stainless Steel
Width
38 in
Depth
41.5 in
Length (In.)
56.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CCO54-NG
Zoro #
G415484904
UPC #
810019867798
Country of Origin
China

Dimensions

Width
38 in
Depth
41.5 in
Length (In.)
56.5 in

Details

Voltage
120V
Color
Stainless Steel
Fuel Type
Propane
Legs
Legs

Description

Cook Like a Pro Chef with The KoolMore Natural Gas Convection Oven When it comes to commercial kitchens the oven is often the most important appliance in the room. And if youre baking bread, pastries, pizza, or other delicious foods you want a convection oven that offers fast, consistent cooking and matches your baking style. We developed the KoolMore Single Deck Natural Gas Convection Oven as a way to give you more control and versatility in the kitchen while ensuring you can continue to cook your way to a successful day. Great for small restaurants, bakeries, and commercial kitchens this is a must-have unit for making food everyone will love. With Superior Cooking Performance, this natural gas convection oven is a 54,000 BTU unit with adjustable temperatures ranging from 150 DegF to 500 DegF, so you can bake bread, cookies, pizza, and more while getting the right balance of softness, crispiness, and delicious textures. All while using natural gas and a 120V electrical connection for seamless kitchen versatility. Our convection oven unit features built-in lighting that can be turned on or off, which helps you keep a watchful eye on food as it's cooking or baking. Product Details: Commercial Convection Oven Natural Gas Single Deck Temp Range: 150 DegF to 500 DegF Total BTU: 54000 Plug Type: 120V Dual Independent Glass Doors Hi/Low Fan Speed Button


  • Professional-Grade Convection Oven – A must-have for modern commercial kitchens this single-deck liquid propane convection oven can be used for cooking lots of different food types including breads, pastries, cookies, pizza, and much more.
  • Three Large Capacity Baking Racks – This convection oven features 3 individual cooking racks with superior width and depth so you can keep things cooking and rotating out while maintaining more control over your food for maximum freshness.
  • Enhanced Accessibility Options – The adjustable legs not only help you keep your decks at the right height for your staff but the two independent glass doors provide more ways to access, remove, or rotate foods, release hot air and reduce chamber temperatures, and support your team as they move between different stations.
  • Quick and Easy Temp Adjustments – Temperature control is vital when cooking and baking. This convection oven boasts adjustable fan speeds, cook timers, a cool fan mode, and other temperature control options for every need.
  • Exceptional Quality and Support – Our commercial is ETL listed and boasts an ETL Sanitation rating to ensure it's safe, effective, and meets strict kitchen standards. KoolMore appliances are also backed by our reliable and responsive customer service.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.