39 in. Commercial Stainless Steel 2-Door Reach-In Freezer, 35 cu. ft.
- Mfr # RIF-2D-SS35C
- Zoro # G115488134
Key Features
Specifications
Details
- MFR #
- RIF-2D-SS35C
- Zoro #
- G115488134
- UPC #
- 810019869587
- Country of Origin
- China
- Configuration
- Full Door
- Color
- Stainless Steel
- Style
- Two Door
- Material
- Stainless Steel
- Voltage
- 115V
Dimensions
- Length
- 79.4 in
- Depth
- 31.9 in
- Width
- 53.1 in
Description
Your commercial kitchen deserves cool, sleek, convenient refrigeration solutions. The KoolMore Reach-In Industrial Refrigerator is made of gleaming stainless steel, offering spacious storage while maintaining a space-saving ecoNomy. Ideal for restaurants, hotels, and all types of commercial kitchens. A raised bottom shelf made for convenient loading, unloading, and maintenance. Two-door industrial refrigerator with recessed handle for easy access. With a self-closing feature that ensures food remains fresh. Six deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall refrigerator holds up to 35 cu. ft. External digital temperature controls and display to easily monitor and control temperature. 4 casters with 2 locking make it easily movable.
- This 35-cu. ft. commercial freezer provides plenty of storage space making it ideal for self-serve kiosk spaces in coffee shops, cafes, supermarkets or grocery stores, restaurants, delis, and more.
- This reach in freezer commercial system boasts heavy-duty, PVC-coated storage shelves that are completely adjustable, so you can set correct heights for storing and organizing all types of business items.
- The interior and exterior of our commercial upright freezer is crafted with premium stainless steel while the front doors are made with a clear, high-quality glass to give it a sleek design.
- Able to maintain safe food temperatures ranging from -8°F to 0°F this glass door freezer makes it easy to adjust internal temps and set defrost frequencies, so you can maintain a frost-free freezer.
- ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.