Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40 in. 33 Cu. Ft. Commercial Merchandiser Refrigerator with Swing Doors, LED Lighting in Black
- Mfr # KM-MDR-2GD-33CSW
- Zoro # G024081853
product price:Â
$
3,543.99
/ea
Key Features
Application
Commercial
Light Technology
LED
Defrost
Automatic
Refrigerator Item
Merchandiser Refrigerator
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-MDR-2GD-33CSW
- Zoro #
- G024081853
- UPC #
- 810158924024
- Country of Origin
- China
Dimensions
- Overall Depth
- 30 in
- Width
- 39.6 in
- Overall Height
- 79.3 in
Details
- Application
- Commercial
- Light Technology
- LED
- Defrost
- Automatic
- Refrigerator Item
- Merchandiser Refrigerator
- Color
- Black
- Temperature Range (F)
- 33-40℉
- Control Type
- Digital
- Construction Material
- Painted Steel
- Voltage
- 115V
- Refrigerator Capactiy
- 33.5 cu. ft.
- Finish
- Black
- Standards
- ETL Listed for Safety and Sanitation
Description
40 in. 33 Cu. Ft. Commercial Merchandiser Refrigerator with Sliding Doors, LED Lighting in Black Maximize product visibility and merchandising efficiency with the KoolMore 40" Commercial Merchandiser Refrigerator, designed for busy retail and foodservice environments. With a spacious 33 cu. ft. capacity, it holds up to 480 standard cans, making it ideal for beverages and grab-and-go items. Dual swing glass doors provide wide, unobstructed access while maintaining a clear view of the products displayed. Bright vertical LED lighting enhances presentation by evenly illuminating items from top to bottom. A digital temperature control system maintains a consistent temperature range of 33 DegF to 40 DegF to keep products fresh and ready to serve. Built for durability, the unit features a sturdy exterior and heavy-duty adjustable shelves to support a variety of products. The bottom-mounted refrigeration system improves efficiency and simplifies maintenance, while automatic defrost reduces upkeep. Preinstalled casters allow for easy mobility, making this unit a reliable and practical display solution. Key Features: High-Capacity 33 Cu Ft Display for Retail & Foodservice: Designed to hold up to 480 standard 12 oz cans, this unit provides ample space for beverages and grab-and-go items, ideal for convenience stores, cafes, and commercial environments. Double Swing Glass Doors for Full-Access Convenience: Features two hinged glass doors that allow wide, unobstructed access to the interior while maintaining excellent product visibility. Bright Vertical LED Lighting for Enhanced Visibility: Equipped with full-length LED lighting on both sides, ensuring products are evenly illuminated to improve presentation and increase impulse sales. Consistent Cooling with Digital Temperature Control: Maintains precise temperatures between 33 DegF and 40 DegF using an intuitive digital control system, keeping products fresh and properly chilled. 8 Adjustable Heavy-Duty Shelves for Flexible Storage: Includes epoxy-coated steel shelves, each supporting up to 88 lbs, allowing versatile organization for a wide range of products.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.