Shop KOOLMORE

46 in. Countertop Gelato Display Case w/ 6 Pans and Built-in Glass Sneeze Guard in Stainless-Steel

  • Mfr # KM-CGD-6P

  • Zoro # G315553953


product price:  $4,293.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Color
black
Width
46.1 in
Depth
33.3 in
Length
24.3 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-CGD-6P
Zoro #
G315553953
UPC #
810019866340
Country of Origin
China

Dimensions

Width
46.1 in
Depth
33.3 in
Length
24.3 in

Details

Color
black
Voltage
120V

Description

Elevate Your Gelato Business with Our 6 Pan Gelato Freezer Introducing the ultimate solution for gelato and frozen dessert businesses - our stunning 6 Pan Gelato Freezer in sleek stainless steel, equipped with a glass sneeze guard, two clear rear doors, and enchanting LED lighting. This premium freezer is designed to meet the needs of your business, ensuring that your delicious frozen treats stay fresh and your customers stay delighted. Experience the ultimate in gelato presentation and convenience with our 6 Pan Gelato Freezer. With six spacious pans for your delectable gelato flavors, this freezer ensures you can serve a wide variety of options to delight your customers. Features: Clear Rear Doors LED Lighting Glass Sneeze Guard Stainless Steel Durability Rapid Cooling TechNology


  • Hygienic Presentation: Customer safety is paramount. Our 6 Pan Gelato Freezer features a built-in glass sneeze guard to protect your desserts while maintaining a clean and sanitary presentation.
  • Versatile Gelato Options: With six spacious pans, you have the freedom to offer a wide variety of delightful flavors. This diversity is sure to delight your customers with choices.
  • Rapid Cooling Technology: Keep your gelato consistently fresh and ready to serve with our advanced rapid cooling technology. It maintains the perfect serving temperature, even during peak hours.
  • Customer Satisfaction: Provide your customers with a top-tier dessert experience. An organized and appealing dessert display, combined with an efficient serving setup, ensures your customers leave delighted every time.
  • Mesmerizing LED Lighting: Create an alluring dessert display with our enchanting LED lighting. It enhances the visual appeal of your treats, making them irresistible to your customers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.