47 in. Commercial 2 Fully Glass Door Merchandiser Refrigerator, 30 Cu. Ft., ETL Listed in Black

  • Mfr # KM-MDR-2FGD

  • Zoro # G215484784


product price:  $2,459.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Refrigerator Style
2 Door
Color
Black
Overall Depth
22.44 in
Width
46.85 in
Voltage
115V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-MDR-2FGD
Zoro #
G215484784
UPC #
810158923843
Country of Origin
China

Dimensions

Overall Depth
22.44 in
Width
46.85 in
Length
77.5 in
Size
30 Cu. Ft

Details

Refrigerator Style
2 Door
Color
Black
Voltage
115V

Description

  • Generous 30 Cubic Feet Capacity: With 30 cubic feet of storage, this merchandiser offers ample space for a variety of products. Eight adjustable PVC shelves, each supporting up to 99 lbs., provide flexible and efficient storage, ensuring optimal organization.
  • Precise Temperature Control: The digital control system maintains a temperature range from 36°F to 50°F, ideal for keeping beverages and perishables at their best. The LED display allows for easy monitoring and adjustments, ensuring consistent cooling.
  • High Visibility with Double Tempered Glass Locking Doors: Featuring two double-tempered glass swing doors with integrated locks, this merchandiser is designed to retain cold air while providing full visibility of the contents. The locks add security, making it ideal for public spaces. Bright 1520-lumen LED lights, recessed in the walls, enhance product presentation and make it easy to locate items.
  • Energy Efficient Design: With an energy consumption of 967 kWh per year, this refrigerator balances cooling power with cost-effective operation, suitable for 24/7 commercial use.
  • Automatic Defrost for Low Maintenance: Equipped with an automatic defrost function, this unit prevents ice buildup and reduces maintenance time, allowing you to focus on your business.
  • Quiet Operation: Operating at just 55 dB, this refrigerator is suitable for noise-sensitive areas, including cafes and small retail spaces, maintaining a quiet environment for both staff and customers.
  • Sturdy and Sleek Design: Crafted with a durable painted iron exterior in a modern black finish, this merchandiser combines strength with style. The interior, also made of painted iron with a clean white finish, provides a bright backdrop that enhances product visibility and presentation.
  • Compact and Space-Saving: Measuring 77.5 inches tall, 46.85 inches wide, and 23.03 inches deep, this freestanding unit fits easily into commercial spaces. It requires just 1.97 inches of clearance on all sides for proper ventilation.
  • Easy Mobility and Secure Positioning: The unit includes four casters, two with brakes, for easy repositioning and secure placement. This feature makes it adaptable to various layout needs in commercial environments.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.