47in Commercial Back Bar Cooler in Silver With Side Condenser and LED Lighting, 11 Cu. Ft Capacity

  • Mfr # KM-BC-2GD-SCSS

  • Zoro # G816018241


product price: $2,017.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Features
Tempered Low-E Glass Doors, Bright LED Interior Lighting
Material
Steel
Width
47.9 in
Voltage
115V
Capacity
10.5 Cu. ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BC-2GD-SCSS
Zoro #
G816018241
UPC #
810158923096
Country of Origin
China

Dimensions

Width
47.9 in
Size
47 in
Length
25 in

Details

Features
Tempered Low-E Glass Doors, Bright LED Interior Lighting
Material
Steel
Voltage
115V
Color
Silver
Capacity
10.5 Cu. ft
Finish
Stainless
Shape
Rectangle

Description

  • •Spacious 11 Cu. Ft. Capacity
  • •Tempered Low-E Glass Doors
  • •Temperatures range 32°F and 50°F,
  • •Shelves weight capacity of 64 lbs.
  • •Bright LED Interior Lighting
  • •User-Friendly Digital Controls
  • •Narrow Design with Side-Mounted Compressor
  • •​ETL Certified and 1-Year Manufacturer's Warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.