Zoro Homepage

48 in. Commercial Chef Base Refrigerator Storage Cabinet, Pull-Out Drawers, Rolling Caster Wheels

  • Mfr # KM-BR-482D

  • Zoro # G615484803


product price: $2,979.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
32.1 in
Width
48.3 in
Voltage
115V
Construction Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-BR-482D
Zoro #
G615484803
UPC #
810019865763
Country of Origin
China

Dimensions

Overall Depth
32.1 in
Width
48.3 in
Length
25.9 in
Size
48 in

Details

Color
Stainless Steel
Voltage
115V
Construction Material
Stainless Steel

Description

Improve Food Prep Capabilities and Keep Ingredients Fresh with a Chef Base Refrigerated Cabinet When it comes to serving up or preparing fresh, high-quality food its Not just about having the right oven or the right fridge, its about accessibility-especially in a fast-paced kitchen environment. We developed the KoolMore Chef Base Refrigerator Cabinet as a must-have appliance for your kitchen because it Not only helps keep fresh foods and ingredients cool and accessible, but it can also be a base for a grill or other appliance which is important for streamlining your entire food preparation process. And with digital temperature control and a wide counter depth its a must-have for modern restaurant spaces. Premium Stainless Steel, This refrigerated cabinet is made with high-quality, rust-resistant stainless steel which is easier to clean and provides longer-lasting durability for busy kitchen areas. Product Details: Chef-Based Refrigerator Cabinet Digital Temperature Control Stainless-Steel Finish Automatic Defrost Temperature Range: 33-40 DegF ETL Listed for Safety and Sanitation


  • Commercial Chef Base Refrigerator – The KoolMore refrigerated Chef Base for restaurant kitchens offers two-fold versatility. It stores and keeps fresh cold ingredients, foods, and condiments in its drawers and supports other cooking appliances on top!
  • Streamline Your Kitchen Flow – One of the best things about adding a chef-based refrigerator to your kitchen is that it maximizes your space and improves food accessibility when preparing meals, so you can keep fresh ingredients within reach.
  • Stainless-Steel Chef Base – The wide design of our chef base refrigerator stand allows you to add a charbroil grill or other compatible appliances on top, so you can make it easier for chefs, cooks, and staff to keep the food fresh and process quickly.
  • Wide, Deep 2-Drawer System – Capable of supporting full-size food pans (not included), our chef-base refrigerator provides plenty of space for ingredients, making it great for sandwich and pizza shops, BBQ restaurants, and much more.
  • Temperature Range: 33-40°F
  • Automatic Defrost

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.