Shop KOOLMORE

48 in. Commercial Mobile Outdoor Grill Stainless Steel, ETL Listed in Stainless-Steel

  • Mfr # KM-CGM-48
  • Zoro # G615484759

product price: 
$
2,019.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
34.8 in
Overall Depth
23.22 in
Width
47.6 in
Size
48 in
Color
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-CGM-48
Zoro #
G615484759
UPC #
810158920644
Country of Origin
China
Color
Stainless Steel

Dimensions

Overall Length
34.8 in
Overall Depth
23.22 in
Width
47.6 in
Size
48 in

Description

48 in. Stainless Steel Commercial Outdoor Propane Gas Grill. Elevate your outdoor cooking experience with the KoolMore Commercial Outdoor Grill, a unit designed to deliver the precision and performance of a commercial kitchen right to your backyard. Built from 13-gauge 304 stainless steel, this grill is Not only durable and resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring six 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 935 square inches of cooking area. This ample space allows you to prepare multiple dishes at once, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in just 5 minutes, ensuring you can start cooking without delay. Mobility is effortless with large, sturdy casters, giving you the flexibility to position the grill wherever you need it. The grill comes fully equipped with three grates, propane connection hose, and a side handle, making the setup straightforward. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with six 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 935 square inches of cooking space, theres plenty of room to prepare multiple dishes simultaneously. Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups. Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.


  • Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments.
  • High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
  • Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
  • Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
  • Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
  • Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
  • Convenient Accessories: Comes with two grates, propane connection hose, and a side handle, making it fully equipped and ready to use.
  • Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
  • ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.