90 in. Outdoor Kitchen Suite with White Stone Counter and Sides, 4-Burner Low-Profile Grill
- Mfr # KM-OKI-1595
- Zoro # G623654021
product price:Â
$
9,996.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OKI-1595
- Zoro #
- G623654021
- UPC #
- 810158920781
- Country of Origin
- China
Description
KoolMore Reserve Outdoor Kitchen Island Suite with 4 Burner Grill, Cabinets, Sink and Trash Can Designed for premium outdoor living, the KoolMore Reserve outdoor kitchen island suite delivers a complete, all-in-one cooking and prep solution. Featuring a powerful 4-burner gas grill with a total of 48,000 BTUs, it provides consistent heat for grilling, searing, and everyday outdoor cooking. The integrated glass-door refrigerator keeps beverages and ingredients cold and within easy reach, while the built-in sink with a commercial-style faucet adds convenience for prep and cleanup. Constructed with durable stainless steel and white stone, this unit is built to withstand outdoor conditions while maintaining a sleek, professional look. Spacious countertops and multiple storage compartments, including an integrated pull-out trash bin, keep your workspace organized and efficient. Designed for flexibility, the unit includes casters for easy movement and positioning. Key Features: KoolMore Reserve Premium Outdoor Kitchen Suite: Part of the KoolMore Reserve collection, designed for upscale outdoor living with a refined, fully integrated kitchen experience. Complete Outdoor Kitchen with Integrated Components: Includes a 4-burner gas grill, built-in refrigerator, sink with faucet, storage cabinets, and pull-out trash bin, creating a fully functional outdoor cooking station. High-Performance 4-Burner Gas Grill (48,000 BTU Total): Equipped with four 12,000 BTU burners, delivering powerful and even heat for grilling, searing, and everyday outdoor cooking. ETL Listed Outdoor Refrigerator with Glass Door: Features a built-in ETL-listed beverage refrigerator with dual-pane glass door, interior lighting, ideal for keeping beverages and ingredients cold and easily accessible. Premium White Stone Countertop: Elegant white stone countertops provide a durable, easy-to-clean prep surface while enhancing the suite's upscale outdoor aesthetic. Stainless Steel Construction for Outdoor Durability: Built with stainless steel for long-lasting performance, corrosion resistance, and a clean, professional appearance.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.