48 in. Front Shelf for Commercial Outdoor Grill in Stainless-Steel

  • Mfr # KM-CG-FS48

  • Zoro # G615548413


product price:  $171.99
/ea
Free Shipping & Returns

Key Features

Length
11.1 in
Size
48 in
Color
Stainless Steel
Overall Depth
9.6 in
Width
47.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-CG-FS48
Zoro #
G615548413
UPC #
810158920866
Country of Origin
China

Dimensions

Length
11.1 in
Size
48 in
Overall Depth
9.6 in
Width
47.6 in

Details

Color
Stainless Steel

Description

KoolMore 48 in. Front Shelf for Commercial Outdoor Grill. Enhance your grilling experience with the KoolMore Front Shelf, a robust and practical addition to your outdoor cooking setup. Designed to provide extra workspace right where you need it, this 48 in. front shelf is constructed from premium 16-gauge 304 stainless steel, ensuring durability and longevity. With a top capacity of 20 lbs., it offers ample support for your tools, ingredients, and even prepared dishes, making it an essential accessory for any serious griller. The lightweight design and No-assembly-required setup make it a convenient and efficient choice for expanding your grilling workspace. Key Features: Durable Construction: Crafted from high-quality 16-gauge 304 stainless steel, this shelf is built to withstand the rigors of outdoor grilling, offering superior resistance to rust and corrosion. Spacious Design: Measuring 47.6 inches in length and 9.6 inches in width, this front shelf provides ample space for prepping and holding grilling essentials, with a top capacity of 20 lbs. No Assembly Required: Designed for convenience, this front shelf can be easily attached without any assembly, allowing you to quickly enhance your grill setup. Lightweight and Portable: Weighing only 9.92 lbs., its easy to move and position whenever you need extra space, making your grilling experience more organized and efficient. Compatible with: KM-CGM-48.


  • High-Quality Construction: Made from premium stainless steel, this shelf is built to withstand heavy use and harsh outdoor conditions, ensuring long-lasting durability and reliability.
  • Seamless Integration: Designed specifically for KoolMore Commercial Grills, this shelf fits perfectly, offering a cohesive and polished look for your outdoor kitchen.
  • Ample Workspace: Provides additional space for food preparation, utensil storage, and serving, making your grilling process more efficient and organized.
  • Easy to Clean: The smooth stainless-steel surface is easy to clean and maintain, ensuring your shelf stays in pristine condition even after frequent use.
  • Compatible with: KM-CGM-36 and KM-CGM-72

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.