Shop KOOLMORE
See all product information
Create Account
50 in. Argentine Charcoal Grill with Interchangeable V-Grates, Outdoor BBQ, Black
- Mfr # KM-OG-AV-45
- Zoro # G523366475
product price:Â
$
881.99
/ea
Free Shipping & Returns
Key Features
Hook Capacity
2.2 lbs
Overall Height
53.1 in
Weight
67 lbs
Overall Depth
18.8 in
Standards
FDA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OG-AV-45
- Zoro #
- G523366475
- UPC #
- 810158926059
- Country of Origin
- China
- Hook Capacity
- 2.2 lbs
- Weight
- 67 lbs
- Standards
- FDA
- Includes
- Shovel, S Hooks
- Color
- Black
- Wheel System
- Adjustable Height Grate
- Fuel
- Charcoal or Wood Fuel Compatibility
- Material
- Painted Steel and Stainless-Steel 304
- Item
- Charcoal Grill
- Application
- Residential
- Weather Cover
- Weather Cover
- Finish
- Black
- Wheels
- Lockable Casters
Dimensions
- Overall Height
- 53.1 in
- Overall Depth
- 18.8 in
- Overall Length
- 50.39 in
- Thickness
- 16 Gauge Stainless-Steel
Description
KoolMore 45" Argentina Grill with Interchangeable Grate System The KoolMore 45" Argentina Grill with Interchangeable Grate System delivers authentic open-fire performance with added versatility. Designed for charcoal or wood cooking, this freestanding grill includes both a traditional flat 304 stainless steel grate and V-shaped grates that can be switched out based on your grilling needs. Use the flat grate for powerful searing and classic heat distribution or install the V-grates to channel grease away from flames and reduce flare-ups while enhancing natural basting. With 330 square inches of cooking space and a 15.7" adjustable height system, you can fine-tune heat levels for everything from high-temperature searing to slow roasting. Built from durable 16-gauge stainless steel and painted steel, this grill is engineered for long-term outdoor performance. Integrated meat-hanging hooks and a pull-out ash tray add convenience, FDA certification. Key Features Authentic Argentine Open-Fire Design - Traditional charcoal or wood grilling delivers bold, wood-fired flavor and true asado-style cooking. Interchangeable Dual Grate System - Includes both a traditional flat grate and V-shaped grates that can be swapped out depending on your cooking style. Traditional 304 Stainless Steel Grate - Ideal for classic high-heat searing, even heat distribution, and versatile everyday grilling. V-Shaped 304 Stainless Steel Grates - Designed to channel grease away from direct flames to reduce flare-ups while naturally basting food for juicier results. 330 Sq. In. Cooking Surface - Spacious 23.62" x 13.77" grilling area accommodates multiple steaks, ribs, chicken, or vegetables at once. Adjustable Height Grilling System (15.7" Range) - Side-mounted wheel allows precise control of cooking distance from the fire for searing or slow roasting. 0.2" Thick 304 Stainless Steel Construction - Heavy-duty, corrosion-resistant grates provide durability and long-term performance. Charcoal or Wood Fuel Compatible - Holds up to 6.6 lbs. of fuel, giving you full control over smoke intensity and flavor depth. 4 Integrated Meat Hanging Hooks & Pull-Out Ash Tray - Supports authentic vertical cooking while the removable ash drawer simplifies cleanup. FDA Certified - Meets food-safety standards.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.