50 in. One Door Commercial Pizza Prep Refrigerator in Stainless-Steel KM-RPPS-1DSS

  • Mfr # KM-RPPS-1DSS

  • Zoro # G315488149


product price:  $2,876.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Overall Depth
31.2 in
Width
49.6 in
Voltage
120V
Construction Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-RPPS-1DSS
Zoro #
G315488149
UPC #
810019869570
Country of Origin
China

Dimensions

Overall Depth
31.2 in
Width
49.6 in
Size
50 in. (One-Door)
Length
41.12 in

Details

Color
Stainless Steel
Voltage
120V
Construction Material
Stainless Steel

Description

Craft Pizza Like the Professionals with an All-in-One Pizza Prep Station with Cold Refrigeration Its No secret that pizza is one of the most enjoyed foods in America. In fact, there are about 350 slices of pizza consumed every second of every day! That means if youre in the pizza business you want a smart, efficient way to keep the pizza flowing and the good times going. We developed the KoolMore Refrigerated Pizza Prep Station as a do-it-all table so you can prep the dough, add toppings, and get it ready to bake in No time flat. Designed to support five individual food pans Not included and fitted with refrigerated cold storage beneath, its perfect for restaurants, cafes, and small businesses that love serving pizza and fresh foods with speed and quality. Easy-Clean Surfaces, the high-quality stainless steel we use isnt only for durability. Its also easier to spray and wipe down after use, which is important for proper hygiene and food safety. Features: Stainless-Steel Construction Temperature Range:33 DegF-40 DegF Auto/Cycle Defrost Side-Mounted Compressor ETL Certification Built-In Full-Length Cutting Board Expanded Cold Storage Space Protective Rail Lid Food Cover


  • Refrigerated Pizza Prep Table – This all-in-one pizza topping station supports up to five food pans (sold separately) which makes it an ideal food prep table for pizzas, sandwiches, salads, and tons of other restaurant or cafe food ideas.
  • Built-In Full-Length Cutting Board – Our refrigerated pizza prep table features a heavy-duty cutting board that measures 19-7/16" deep and 49.6" across to provide plenty of room for chopping up meats and vegetables or spread out pizza dough
  • Protective Rail Lid Food Cover – Each KoolMore pizza prep station also comes with a secure, movable rail lid that can be used to cover up food when not actively being used while also helping to preserve cold temperatures for better food safety.
  • Expanded Cold Storage Space– Below the working surface of our pizza station you'll find extra storage space with shelving so you can store extra sauce, dough, sausage, pepperoni, peppers, and other condiments so you can keep things moving smoothly.
  • Environmentally-Friendly Refrigerant – Here at KoolMore we take pride in creating high-quality commercial grade kitchen appliances that use high-performance, eco-friendly R290 refrigerant which is important for long-term environmental safety.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.