Shop KOOLMORE
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54 in. Argentine Charcoal Grill with Interchangeable V-Grates, Outdoor BBQ, Black
- Mfr # KM-OG-AV-54
- Zoro # G223366478
product price:Â
$
1,559.99
/ea
Key Features
Weight
150 lbs
Includes
Shovel, S Hooks
Hook Capacity
2.2 lbs
Finish
Black
Wheel System
Adjustable Height Grate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OG-AV-54
- Zoro #
- G223366478
- UPC #
- 810158928619
- Country of Origin
- China
- Weight
- 150 lbs
- Includes
- Shovel, S Hooks
- Item
- Charcoal Grill
- Hook Capacity
- 2.2 lbs
- Finish
- Black
- Wheel System
- Adjustable Height Grate
- Color
- Black
- Application
- Residential
- Fuel
- Charcoal or Wood Fuel Compatibility
- Material
- Painted Steel and Stainless-Steel 304
- Wheels
- Lockable Casters
- Weather Cover
- Weather Cover
- Standards
- FDA
Dimensions
- Overall Depth
- 18.5 in
- Overall Height
- 59.45 in
- Overall Length
- 54.72 in
- Thickness
- 16 Gauge Stainless-Steel
Description
KoolMore 54" Argentina Grill with Interchangeable Grates. The KoolMore 54" Argentina Grill with Separate Firebox and Interchangeable Grates delivers maximum versatility for authentic open-fire cooking. The dedicated side firebox allows you to burn wood or charcoal independently and transfer hot embers into the main grill tub for controlled temperature management. This model includes both heavy-duty 0.2" thick 304 stainless steel round grates for traditional searing and V-shaped grates that channel grease away from flames to reduce flare-ups. With 379 square inches of cooking space and a 17.7" adjustable height system, you can fine-tune heat levels for everything from high-heat searing to slow roasting. Lined with 17 refractory fire bricks for superior heat retention and built from durable 16-gauge stainless steel and painted steel, this freestanding grill is engineered for long-term performance. Complete with prep shelf, meat hooks, locking casters, FDA certification, it's built for serious backyard grilling. Key Features Argentine Open-Fire Design with Separate Firebox - Dedicated side firebox allows you to burn wood or charcoal independently and transfer embers into the main grill tub for controlled, traditional asado-style cooking. Interchangeable Dual Grate System - Includes both traditional round stainless steel grates and V-shaped grates that can be swapped out depending on your cooking preference. Round 304 Stainless Steel Grates (0.2" Thick) - Provide classic sear marks, even heat distribution, and reliable performance for everyday grilling. V-Shaped 304 Stainless Steel Grates (0.2" Thick) - Channel grease away from direct flames to reduce flare-ups while enhancing natural basting for juicier results. 379 Sq. In. Cooking Surface - Large 27.55" x 13.77" grilling area accommodates multiple steaks, ribs, or larger cuts for entertaining. 17.7" Adjustable Height Grilling System - Side-mounted wheel mechanism allows precise control over cooking distance from the embers for searing or slow roasting. High-Capacity Firebox System - Supports up to 8.8 lbs. of charcoal or 6.6 lbs. of wood for consistent ember production. 17 Refractory Fire Bricks for Heat Retention - Firebrick lining enhances temperature stability and ensures even heat distribution. Front Access Door, Side Shelf & Meat Hooks - Locking front door for fuel management, 33 lb capacity shelf for prep space, and four hooks for vertical cooking.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.