54 in. Two-Door Reach-In Refrigerator with Top-Mounted Compressor, 49 cu. ft. in Stainless-Steel
- Mfr # KM-RIR-2D-SS-TM
- Zoro # G224081844
product price:Â
$
4,553.99
/ea
Key Features
Application
Commercial
Finish
Stainless-Steel
Light Technology
LED
Refrigerator Item
Refrigerator
Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-RIR-2D-SS-TM
- Zoro #
- G224081844
- UPC #
- 810158928480
- Country of Origin
- China
- Application
- Commercial
- Finish
- Stainless-Steel
- Light Technology
- LED
- Refrigerator Item
- Refrigerator
- Control Type
- Digital
- Key Lock
- Yes
- Defrost
- Automatic
- Construction Material
- Stainless-Steel
- Voltage
- 115V
- Temperature Range (F)
- 33-40℉
- Refrigerator Capactiy
- 49 cu. ft.
- Color
- Stainless-Steel
- Standards
- ETL Listed for Safety and Sanitation
Dimensions
- Width
- 54 in
- Overall Height
- 81.7 in
- Overall Depth
- 32.2 in
Description
54 In. Stainless Steel Top Mount Reach-In Refrigerator, 49 Cu. Ft., 2 Solid Self-Closing Swing Doors Built for efficiency and high-capacity storage, this 54" commercial reach-in refrigerator offers 49 cu. ft. of space, making it ideal for demanding foodservice environments. The solid stainless steel double doors provide superior insulation, helping maintain consistent internal temperatures between 33 DegF and 40 DegF while improving overall energy efficiency. A top-mounted compressor keeps critical components away from floor-level dust and grease, enhancing airflow and extending the life of the unit. Constructed with a durable stainless-steel interior and exterior, this refrigerator is designed for long-lasting performance and easy cleaning. Inside, six adjustable heavy-duty shelves provide flexible organization for a wide range of products, while bright LED lighting improves visibility. The self-closing, reversible doors enhance workflow and accessibility in busy kitchens. Equipped with casters for easy mobility, this unit delivers dependable commercial performance. Key Features: Large 49 Cu. Ft. Commercial Refrigerator Capacity: Designed for high-volume kitchens, offering expansive storage for fresh ingredients, prep items, and bulk products. Top-Mounted Compressor for Cleaner Operation & Longevity: Keeps the refrigeration system away from floor-level dust and grease, improving airflow, reducing maintenance, and extending equipment lifespan. ETL Listed. Optimal Temperature Range for Fresh Food Storage: Maintains consistent temperatures from 33 DegF to 40 DegF , ensuring safe and reliable storage of perishable items. Durable Stainless Steel Interior & Exterior Construction: Built for long-term commercial use with corrosion resistance and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 6 adjustable heavy-duty shelves for flexible organization and high-capacity storage. Self-Closing Double Doors: Improves workflow efficiency and allows flexible installation in various kitchen layouts. Digital Temperature Control with LED Display: Provides precise and easy-to-monitor temperature management.
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.