Shop KOOLMORE
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
54 in. Two-Glass-Door Reach-In Refrigerator with Top-Mounted Compressor, 49 cu. ft. Stainless-Steel
- Mfr # KM-RIR-2D-GD-TM
- Zoro # G224081851
product price:Â
$
4,858.99
/ea
Key Features
Refrigerator Capactiy
49 cu. ft.
Overall Height
81.7 in
Light Technology
LED
Control Type
Digital
Overall Depth
33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-RIR-2D-GD-TM
- Zoro #
- G224081851
- UPC #
- 810158929036
- Country of Origin
- China
Dimensions
- Overall Height
- 81.7 in
- Overall Depth
- 33 in
- Width
- 54 in
Details
- Refrigerator Capactiy
- 49 cu. ft.
- Light Technology
- LED
- Control Type
- Digital
- Application
- Commercial
- Construction Material
- Stainless-Steel
- Refrigerator Item
- Refrigerator
- Defrost
- Automatic
- Voltage
- 115V
- Color
- Stainless-Steel
- Temperature Range (F)
- 33-40℉
- Key Lock
- Yes
- Standards
- ETL Listed for Safety and Sanitation
- Finish
- Stainless-Steel
Description
54 In. Stainless Steel Top-Mount Reach-In Refrigerator, 49 Cu. Ft., Glass Self-Closing Swing Doors Designed for both performance and presentation, this 54" commercial reach-in refrigerator features dual-pane glass doors that provide clear visibility of stored products, making it ideal for merchandising beverages and grab-and-go items. With a large 49 cu. ft. capacity, it offers ample storage for high-volume environments while maintaining consistent temperatures between 33 DegF and 40 DegF for optimal food preservation. The top-mounted compressor keeps critical components away from floor-level dust and grease, improving efficiency and extending the life of the unit. Built with a durable stainless-steel interior and exterior, it is designed for long-term commercial use and easy cleaning. Adjustable shelves provide flexible organization, while bright LED lighting enhances product display. The self-closing, reversible glass doors improve workflow and accessibility. Equipped with casters for easy mobility, this unit delivers reliable commercial performance. Key Features: Glass Door Merchandiser Design for Maximum Visibility: Features dual-pane glass doors that showcase contents clearly, ideal for beverages, packaged goods, and grab-and-go items. Large 49 Cu. Ft. Commercial Capacity: Provides expansive storage space for high-volume retail or kitchen environments. ETL Listed. Top-Mounted Compressor for Cleaner Operation & Longevity: Keeps the refrigeration system away from floor-level dust and grease, improving airflow and extending unit lifespan. Optimal Temperature Range for Fresh Food Storage: Maintains consistent temperatures from 33 DegF to 40 DegF for reliable preservation. Durable Stainless-Steel Interior & Exterior Construction: Built for long-lasting commercial use with corrosion resistance and easy cleaning. Spacious Interior with Adjustable Shelving: Includes 6 adjustable heavy-duty shelves for flexible organization and display. Self-Closing Double Glass Doors: Improves efficiency and accessibility while allowing flexible installation. Digital Temperature Control with LED Display: Ensures precise and easy-to-monitor temperature management. Interior LED Lighting
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.