60 in. 6 Burner Commercial LP Range with 24 in. Griddle in Stainless-Steel

  • Mfr # KM-CRG60-LP

  • Zoro # G115484907


product price:  $4,841.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Width
60 in
Material
Stainless Steel
Depth
32.5 in
Length (In.)
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-CRG60-LP
Zoro #
G115484907
UPC #
810019865602
Country of Origin
China

Dimensions

Width
60 in
Depth
32.5 in
Length (In.)
60 in
Size
60 in

Details

Color
Stainless Steel
Material
Stainless Steel
Fuel Type
Propane

Description

Crafting Unforgettable Meals Begins with an LP Range that Can Do It All! When it comes to commercial kitchen success it often comes down to the tools and appliances youre working with; especially when it comes to your range. Thats why we created the KoolMore LP Gas Range and fitted it with all the extras needed to prep meals and recipes with exceptional precision. From our dual ovens to our griddle/broiler to our open-top burners it features all the amenities youll need to do it with clean precision and exceptional style. Large Shelf and Backsplash, This big 60-inch also boasts a wide/tall backsplash to help keep your space cleaner and a shelf built-in above, so you can keep extra pots, pans, and supplies within easy reach. Support your busy kitchen, while super easy to manage with a single chef the larger size of our all-in-one unit means multiple cooks can support each other when theyre making different meals or working to stay on top of different aspects of an entire recipe. Optional Caster Wheels, We Now offer a compatible set of rolling caster wheels KM-CR-CASTERS for our unit to make it easier to slide away from the wall or move when its time for deep cleaning, so you dont have to lift it. Features: Commercial Liquid Propane Gas Range 24-Inch Griddle High-Performance Open-Top Burners Easy-to-Clean Unit Stainless-Steel Craftsmanship


  • Professional-Grade Propane Range Far more versatile than your standard gas range stove, this large 60-inch unit features 2 ovens, 6 burners, and a 24 griddle to provide plenty of cooking options!
  • This propane kitchen range features a 24-inch griddle which is ideal for cooking burgers, bacon, chicken, and a range of other meats and vegetables to really help you get the most out of your unit.
  • A must for extra busy kitchens, our commercial range even boasts a large oven to maximize your cooking and baking efficiency. This makes it great for chefs who want full control over their kitchen.
  • This LP range also features 30,000 BTU open top burners with 12 x 12 heavy-duty (removable) cast iron grates which support pots, pans, and cookware for boiling, sauteing, and cooking like a pro.
  • This range with oven, burners, and griddle is designed to give you plenty of support when creating amazing meals, recipes, and food for guests, customers, and yourself for limitless versatility.
  • Spacious Dual Ovens A must for extra busy kitchens, our commercial range even boasts two independently controlled ovens to maximize your cooking and baking efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.