60 in. 8-Burner Commercial Outdoor Propane Gas Grill with Two 30 in. Pizza Ovens in Stainless-Steel
- Mfr # CGKIT6-P30P30
- Zoro # G715484758
product price:Â
$
4,199.99
/ea
Key Features
Overall Length
46.2 in
Overall Depth
23.22 in
Width
60.8 in
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGKIT6-P30P30
- Zoro #
- G715484758
- UPC #
- 810158924604
- Country of Origin
- China
Dimensions
- Overall Length
- 46.2 in
- Overall Depth
- 23.22 in
- Width
- 60.8 in
Details
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
60 in. Stainless Steel Commercial Outdoor Propane Gas Grill with Two 30 in. Pizza Oven. Built from 13-gauge 304 stainless steel, this grill is not only durable and resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring eight 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across a spacious 1126 square inches of cooking area. This ample space allows you to prepare multiple dishes at once, making it ideal for entertaining. The quick-heating grill reaches cooking temperature in just 5 minutes, ensuring you can start cooking without delay. The included two 30 in. pizza oven grill attachments is made of durable 16-gauge 304 stainless steel, fits four pizza stones, heats up in just 10 minutes, and features a built-in dial thermometers for precise temperature control. Mobility is effortless with large, sturdy casters, giving you the flexibility to position the grill wherever you need it. The grill comes fully equipped with four grates, 2 propane connection hoses, and a side handle, making setup straightforward. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with eight 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 1126 square inches of cooking space, theres plenty of room to prepare multiple dishes simultaneously. Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
- Versatile Pizza Oven Attachment: Two 30 in. pizza oven grill attachment features durable 16-gauge 304 stainless steel construction, with a spacious interior that fits three pizza stones. It heats up in just 10 minutes, and the built-in dial thermometer ensures precise temperature control for perfect pizzas every time.
- High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
- Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
- Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
- Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
- Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
- ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.