32 in.Outdoor Wood Fired Pizza Oven in Stainless-Steel KM-OKS-WFPO
- Mfr # KM-OKS-WFPO
- Zoro # G015553994
Key Features
Specifications
Product Information
- MFR #
- KM-OKS-WFPO
- Zoro #
- G015553994
- UPC #
- 810019868450
- Country of Origin
- China
Dimensions
- Overall Length
- 79.13 in
- Overall Depth
- 32 in
- Width
- 39 in
Details
- Color
- Stainless Steel
- Material
- Stainless Steel
- Style
- Wood Fired
Description
Ignite Your Culinary Passion with Our 32-inch Wood-Fired Outdoor Pizza Oven on 4 Casters! Experience the authentic taste of Italy right in your backyard with The KoolMore 32-inch Wood-Fired Outdoor Pizza Oven, complete with the convenience of four sturdy casters. Create wood-fired masterpieces and become the pizza chef you've always dreamed of. Bring the joy of pizza-making to your outdoor gatherings and elevate your cooking skills to a whole new level. Delight your friends and family with the incredible flavors that only a wood-fired oven can provide. If you love making pizza as much as we do you kNow theres No chain store that makes pizza quite like you can make at home. But if youre looking to really make exceptional pizza you kNow its all about having the right oven, and we dont mean the one in your indoor kitchen. We created the KoolMore Wood-Fired Outdoor Pizza Oven to let you craft classic Italian, Chicago, homestyle pizzas like a true professional right in your own backyard. This wood-burning oven with ceramic pizza stone gives you a place to craft pizzas for yourself, family, or friends with ease. And because its an all-in-one unit that offers all the amenities you need to do it like a pro, youll love finding new pizza combinations each and every week. Tool and Accessory Storage, Each pizza oven features a space to hang cooking utensils and tools you need to prepare food or clean your unit, so you can keep them accessible when using your new oven. Easy-to-Clean Surfaces, This unit is crafted with premium stainless steel which is weather and rust-resistant. This makes it easier to wipe down and keep clean between all your pizza-making efforts. Product Details: Commercial Outdoor Pizza Oven Convenient Wood-Burning Design Flue Damper Control Heat Flow and Smoke Retention Built-In Chimney Stainless-Steel Construction
- Wood-Fired Perfection This oven allows you to cook the crispiest, most delicious pizzas with that classic wood-fired flavor that pizza lovers adore.
- Culinary freedom: this oven allows you to cook not only delectable pizzas but also a variety of dishes, from roasted meats to bread and more, all with the precision and taste you desire
- Premium performance: crafted with top-quality materials, this oven is built to last, making it an enduring centerpiece for your outdoor kitchen
- Weather-resistant stainless steel - designed specifically for outdoor cooking this wood burning pizza oven is rain, weather and rust resistant so you can continue to use it all year-round.
- Mobility and Convenience With four robust casters, you can easily move your oven to the perfect spot in your outdoor space or tuck it away when not in use.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.