Shop KOOLMORE

90 in. Three Compartment Commercial Sink Bowl Size 18x18x14 Stainless-Steel with 2 Drainboards

  • Mfr # KM-SC181814-18B3
  • Zoro # G915484916

product price: 
$
1,476.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
43.2 in
Body Material
Stainless Steel
Overall Width
90 in
Color
Stainless Steel
Depth
24 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-SC181814-18B3
Zoro #
G915484916
UPC #
810019869761
Country of Origin
China
Body Material
Stainless Steel
Color
Stainless Steel

Dimensions

Overall Length
43.2 in
Overall Width
90 in
Depth
24 in

Description

Keep Your Kitchen Running Efficiently with a 3-Compartment Steel Sink from KoolMore Whether youre managing a professional kitchen serving lots of guests every day or youve got a need to keep things clean for a commercial business the right sink makes all the difference in terms of efficiency and effectiveness. We developed this 3-compartment stainless-steel sink with a backsplash to provide more space for cleaning, washing, rinsing, and sanitizing pots, pans, and dishes while supporting your employees and workers better. And because it comes with pre-drilled holes for a long, management faucet and sprayer, its a must-have for your business! Improve Overall Kitchen Productivity, Especially great in busy kitchens where dishes, utensils, pots, and pans are constantly being rotated in and out the three-basin design of our commercial sink provides more room to rinse, wash, and separate dishware until you have the time to manage them all. Cafes, Restaurants, and General Utility, These high-quality stainless-steel sinks work seamlessly in a variety of different professional spaces which means they can be added to traditional chefs kitchens, larger cafes, coffee shops, or bakeries, school lunchrooms for workers, and much more. Features: Large Three-Basin Design Raised Drainboard Edge Commercial Restaurant Sink Rust and corrosion resistant Heavy-Duty 18-Gauge Stainless-Steel


  • HEAVY DUTY STAINLESS STEEL - Built with high quality durable 304 type 18 gauge stainless steel which is rust and corrosion resistant and will withstand the high volume fast pace commercial kitchen
  • 3-Compartment Commercial Sink is a must-have for professional kitchen spaces, this allowes for seperate sections for washing, rinsing and other kitchen accessories seamlessly.
  • EASY CLEAN - Stainless steel finish and rounded bowl corners make cleaning and sanitizing this sink a breeze. For optimal stability, the sink should be secured to a wall
  • Equipped with two drain boards, this sink offers ample space for food preparation or air drying and stacking dishes. The slanted surface of the drain boards aids in draining excess water.
  • Bigger and more versatile than standard sinks this commercial kitchen sink can fit in a variety of kitchen or utility spaces and even boasts a tall backsplash to help protect areas or walls behind.
  • This restaurant sink is NSF certified for use in all sorts of commercial kitchens, restaurants, hotels, Pizzerias, bakeries, or cafes. The NSF focuses on public safety, health, and the environment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products