70 in. Commercial 3 Door Refrigerated Sandwich Prep Table 18 Pan Capacity and 22 Cu. Ft. of Storage

  • Mfr # KM-PTR70-3D

  • Zoro # G222414903


product price:  $3,004.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Handle Type
Integrated
Residential / Commercial
Commercial
Color
Stainless
Temp. Range (F)
33 to 40°F
Capacity
22 cu. ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-PTR70-3D
Zoro #
G222414903
UPC #
810158923607
Country of Origin
Thailand

Dimensions

Width
34 in
Height
45.1 in
Length
70.4 in

Details

Handle Type
Integrated
Residential / Commercial
Commercial
Color
Stainless
Temp. Range (F)
33 to 40°F
Capacity
22 cu. ft.
Voltage
115 V
Number of Pans
18
Standards
ETL Listed for Safety and Sanitation
Caster Type
Swivel Casters
Pan Type
1/6 GN
Material
Stainless Steel
Temperature Control
Digital
Includes
Plastic Pans
Defrost
Automatic
Item
Sandwich and Salad Prep Table

Description

KoolMore 70-In. Salad and Sandwich Prep Table. Built to meet the demands of high-volume commercial kitchens, the KoolMore 70-In. Salad and Sandwich Prep Table offers exceptional cold storage and streamlined ingredient access in one efficient unit. With a spacious 19.5 cu. ft. refrigerated base and three adjustable shelves, there’s plenty of room for bulk ingredients and prep essentials. The top accommodates eighteen 1/6 GN pans (included), ideal for sandwich, salad, or pizza assembly. A full-width cutting board made of high-density polyethylene provides a generous, food-safe prep surface that’s easy to clean and replace. A rear-mounted compressor, static cooling system, and eco-friendly R-290 refrigerant maintain temperatures between 33°F and 40°F, supported by an insulated stainless-steel pan cover for energy-efficient operation. Built from heavy-duty stainless steel inside and out, and featuring digital temperature controls, locking casters, and ETL certification, this unit is a reliable, ready-to-use solution for fast-paced foodservice environments. Key Features: Generous 19.5 Cu. Ft. Cold Storage Capacity: The lower cabinet provides ample space to store bulk items, prepped ingredients, and backup supplies. It includes three adjustable polymer-coated steel shelves, each capable of holding up to 88 lbs., allowing for flexible organization in busy commercial kitchens. Eighteen-Pan Top Layout with Pans Included: The top refrigerated section holds up to eighteen 1/6 GN pans (included), giving you quick access to toppings, proteins, condiments, and vegetables-ideal for sandwich, salad, or pizza assembly lines. Full-Width Removable Cutting Board: Features a 70.28 x 10.31 x 0.39 high-density polyethylene cutting board that spans the entire prep surface. It’s food-safe, easy to clean, and fully replaceable, making it perfect for high-volume, repeated use throughout the day. Powerful Refrigeration with Eco-Friendly Design: Equipped with a rear-mounted compressor and wire tube condenser, this unit delivers consistent 33°F-40°F cooling. The automatic defrost system and R-290 refrigerant reduce environmental impact while enhancing reliability. Insulated Pan Cover for Superior Cold Retention: The stainless-steel lid is insulated to keep ingredients in the pan area cold and food-safe, even during slower service periods. It helps reduce energy loss and ensures ingredients remain fresh between rushes. Digital Control Panel with LED Temperature Display:

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.