70 in. Gelato Dipping Cabinet Display Freezer with Sliding Glass Door, 13 Pans, 20 Cu. Ft.

  • Mfr # KM-GDC-71SD

  • Zoro # G115548418


product price:  $3,035.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Style
Freezer
Color
White
Size
20 cu. ft.
Depth
28.14 in
Voltage
110V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KM-GDC-71SD
Zoro #
G115548418
UPC #
810019867620
Country of Origin
China

Dimensions

Size
20 cu. ft.
Depth
28.14 in
Width
70.86 in
Length
34.45 in

Details

Style
Freezer
Color
White
Voltage
110V

Description

This Gelato Dipping Cabinet will help you store and serve Gelato with style; when the summer is at its peak, Nothing helps cool you down faster than a delicious Gelato cone. If you're a small business, Gelato shop, or cafe, you want to be able to display your Gelato like a professional while also making it easier for customers and staff to get to the good stuff. Introducing the ultimate tool for serving and displaying your delicious gelato creations. The Gelato Dipping Cabinet. Our cabinet is designed to keep your gelato at the perfect serving temperature while showcasing your flavors to your customers. Its sleek and modern design will add a touch of elegance to any gelato shop, cafe, or restaurant. Made with Rust-Resistant steel walls, we want to maintain freshness and quality in your Gelato, so the interior walls on our stainless-steel dipping cabinet are pre-coated for rust and corrosion resistance. As an all-in-1 unit explicitly designed for Gelato, our free-standing dipping cabinet lets you store Gelato at just the right temperature, display it freely for all your customers to see, and then serve it up with less effort thanks to top-down access.


  • Effortless Gelato Serving: The KoolMore 71 in. Gelato Dipping Cabinet is designed for seamless access, letting you serve gelato with ease and speed during those hot summer days.
  • Perfect Temperature Maintenance: Keep your gelato at the ideal serving temperature with our specially designed cabinet, ensuring every scoop is as fresh and delicious as the first.
  • Elegant Display: Showcase your gelato flavors in style with a sleek and modern design that adds a touch of sophistication to any gelato shop, cafe, or restaurant.
  • Rust-Resistant Durability: Built with rust-resistant steel walls, our cabinet ensures long-lasting use while maintaining the freshness and quality of your gelato.
  • Top-Down Access: The sliding glass doors provide easy top-down access, making it simple for customers and staff to see and serve your gelato creations.
  • Spacious 20 cu. ft. Capacity: With ample space to store and display multiple gelato flavors, this cabinet is perfect for any small business or cafe offering various options.
  • Enhance Customer Experience: The clear, wide glass window lets customers easily view all available flavors, enhancing their overall experience and boosting sales.
  • All-in-One Solution: Specifically designed for gelato, this free-standing cabinet combines storage, display, and serving capabilities into one convenient unit.
  • Stylish and Functional: Not just a freezer, but a statement piece that elevates your business's interior while delivering practical functionality.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.