Zoro Homepage

71 in. Commercial Ice Cream Display Freezer, 20 cu. ft.

  • Mfr # MCF-20C

  • Zoro # G315548423


product price: $1,626.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Length
21.5 in
Depth
20 in
Width
43 in
Voltage
120V
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCF-20C
Zoro #
G315548423
UPC #
810019864278
Country of Origin
China

Dimensions

Length
21.5 in
Depth
20 in
Width
43 in

Details

Voltage
120V
Color
Stainless Steel
Style
One Door

Description

Ice cream is one of the worlds most favorite sweet treats. From chocolate pints to ice cream sandwiches to orange push pops there is something that just about everyone loves. Nothing gets people more excited to enjoy an ice-cold frozen treat when the summer gets hot than when it looks cold and delicious sitting just below the glass of an ice cream display freezer. Thats why we want to help you add aNother great addition to your convenience store or business with a professional-grade Koolmore Ice Cream Freezer Display designed to make each treat more enticing. Each ice cream freezer has LED lighting to help make it easier to quickly identify the contents inside and to ensure crystal-clear clarity even in low-light conditions. The Koolmore 20 cu. ft. freezer display also features a front-facing temperature control that prevents people from making accidental adjustments and to ensure customers dont change settings. Keep an ice cream display near an entryway, exit, or end cap is a great way to get potential customers interested in buying ice-cold ice cream, especially on warm, summer days where it helps keep them cool and satisfies their sweet tooth. On the bottom, youll find rolling caster wheels to make it easier to position or reposition depending on customer needs and the floor space of your business. Each glass door has a long, ergoNomic handle on the side to make it easier to slide them open without needing to touch the glass to reduce fingerprints and smudges. This ice cream display freezer has a small drain on the bottom to make it easier to clean out or remove any excess moisture or liquid when de-thawing excess ice formations.


  • Ideal for commercial spaces this ice cream display freezer helps keep buckets of fresh ice cream at the ideal temperature, between -15°F and 10°F to ensure stays firm but with soft creaminess.
  • At 20 cu. ft. this ice cream display case holds all types of frozen treats which makes it easier for customers to choose quickly from a variety of options without leaving out favorite flavors.
  • Bright LED Lighting with Clear Top A smart way to show off the bright, tasty colors inside our ice cream display with cool LED lighting that helps highlight each frozen treat or novelty flavor.
  • Each commercial ice cream freezer also comes with removable PVC-coated baskets that provide plenty of space for separating different ice cream or foods. They are also rust and corrosion resistant.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.