Zoro Homepage

71 in. Three-Door Merchandiser Refrigerator - 56 Cu Ft.

  • Mfr # MDR-3GD-63C

  • Zoro # G315484776


product price: $5,215.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
White
Overall Depth
26 in
Width
26.8 in
Voltage
115V
Length
55.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDR-3GD-63C
Zoro #
G315484776
UPC #
810019869525
Country of Origin
China

Dimensions

Overall Depth
26 in
Width
26.8 in
Length
55.9 in
Size
36 cu ft.

Details

Color
White
Voltage
115V

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Glass-Door Refrigerator Designed for Merchandising. When offering customers ice-cold beverages in your convenience store, business, or at the gym you want to keep drinks organized, cold, and ready to grab and go. Thats why theres Nothing better for your space than this Beverage Display Cooler with multi-tiered adjustable shelving. An upright, space-saving design with quick-adjust temperature settings, plenty of storage space, and eco-friendly refrigerant helping to keep it powered up its the smart choice for your commercial business. Featuring a double-paned tempered glass is designed to help completely eliminate moisture and condensation when the door is opened up and the cold contents meet the warm exterior. Our system uses a more efficient airflow system to help keep food and drinks fresher, and longer which is vital for supplying customers and guests with quality goods, and the temperature control on the front makes it easy to adjust the internal temperature. Features: Automatic Defrost and Dynamic Cooling System. LED Interior Illumination. Double-Sided, Double-Layer Tempered Glass. Adjustable Shelving. Self-Evaporation Water Tray. Anti-fogging system.


  • GORGEOUS DISPLAY REFRIGERATOR This beautiful 3-door merchandiser refrigerator will bring the Kool to your store, perfect for displaying drinks, prepared foods, salads, groceries, and fresh flowers.
  • Digital temperature display and controls make it convenient to monitor and adjust the temperature, always keep your customers happy with ice-cold beers and drinks, temp range 32-50 Fahrenheit.
  • LED - light strips on each side will make your product shine bright, a light box with a customizable top canopy and tempered glass doors with hot air for anti fogging will help your products stand out.
  • Digital Adjustable Temperature Control makes it convenient to monitor and adjust the temperature. Adjustable Shelves make it easier to costmize.
  • ETL Listed for Safety and Sanitation, Backed by a 1-year warrenty.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.