Shop KOOLMORE
Additional $275.00 delivery surcharge applies per item.
See details
See all product information
Create Account
72 in. 10-Burner Commercial Outdoor Propane Gas Grill w/ 36 in. Roll Dome Cover and 36 in. Griddle
- Mfr # CGKIT7-D36G36
- Zoro # G015484748
product price:
$
5,174.99
/ea
Key Features
Overall Length
48.6 in
Overall Depth
23.22 in
Width
72.4 in
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CGKIT7-D36G36
- Zoro #
- G015484748
- UPC #
- 810158923782
- Country of Origin
- China
Dimensions
- Overall Length
- 48.6 in
- Overall Depth
- 23.22 in
- Width
- 72.4 in
Details
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
72 in. Stainless Steel Commercial Outdoor Propane Gas Grill with a 36 in. Roll Dome and 36 in. Griddle Elevate your outdoor cooking experience Built from 13-gauge 304 stainless steel, this grill is resistant to rust but also designed to withstand the rigors of high-demand cooking environments. Featuring ten 16,000 BTU burners, spaced every 5.75 inches, the grill ensures even heat distribution across1377 square inches of cooking area. This ample space allows you to prepare multiple dishes at once. The quick-heating grill reaches cooking temperature in just 5 minutes. Mobility is effortless with large, sturdy casters. The grill comes fully equipped with four grates, two propane connection hoses, and a side handle. Certified by ETL, the KoolMore Commercial Outdoor Grill is a reliable and versatile addition to any outdoor cooking setup, ensuring youre ready for any culinary challenge. Key Features: Commercial Kitchen Precision: Experience the performance of a commercial kitchen in your outdoor space with the KoolMore Commercial Outdoor Grill, perfect for high-demand cooking environments. High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use. Powerful Burners: Equipped with ten 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results. Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently. Spacious Cooking Area: With 1377 square inches of cooking space, theres plenty of room to prepare multiple dishes simultaneously
- Powerful Burners: Equipped with five 16,000 BTU burners strategically placed every 5.75 inches, this grill ensures even heat distribution across the cooking surface for consistent results.
- Stainless-Steel Roll Dome: Enhance your grill setup with this 36 in. roll dome, made from durable 16-gauge 304 stainless steel. It features a built-in mechanical thermometer for precise temperature monitoring and opens up to a 90° angle, providing easy access while cooking.
- Heavy-Duty Griddle Plate: This 36 in. griddle accessory features a 692 sq. in. cooking area with a durable carbon steel surface. It includes a 6-inch backsplash and a built-in drip pan for easy cleanup, making it an essential addition to your grill setup. Built from 16-gauge 304 stainless steel, it's designed for durability and efficiency.
- High-Quality Construction: Made from 13-gauge 304 stainless steel, this grill offers durability and resistance to rust and corrosion, ensuring long-lasting use.
- Piezo Ignition System: Enjoy quick and reliable ignition with the Piezo system, designed for hassle-free startups.
- Mobility: Large, sturdy casters make it easy to move the grill wherever you need it, offering flexibility in your outdoor cooking setup.
- Convenient Accessories: Comes with two grates, a propane connection hose, and a side handle, making it fully equipped and ready to use.
- Assembly Required: The unit requires assembly but is designed for straightforward setup with all necessary components included.
- Quick Start-Up: Reaches cooking temperature within just 5 minutes, so you can start grilling quickly and efficiently.
- ETL Certified and 1 Year Manufacturer's Warranty: Built to meet stringent ETL safety standards, guaranteeing reliable performance, and backed by a comprehensive 1-year warranty covering parts and labor, ensuring support and service should you require assistance
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.