54 in. Argentine Charcoal Grill, Adjustable Grate Outdoor BBQ, Black
- Mfr # KM-OG-A-54
- Zoro # G423366476
product price:Â
$
1,378.99
/ea
Key Features
Hook Capacity
2.2 lbs
Thickness
16 Gauge Stainless-Steel
Fuel
Charcoal or Wood Fuel Compatibility
Weight
139 lbs
Application
Residential
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KM-OG-A-54
- Zoro #
- G423366476
- UPC #
- 810158926332
- Country of Origin
- China
- Hook Capacity
- 2.2 lbs
- Item
- Charcoal Grill
- Fuel
- Charcoal or Wood Fuel Compatibility
- Weight
- 139 lbs
- Application
- Residential
- Color
- Black
- Wheels
- Lockable Casters
- Weather Cover
- Weather Cover
- Includes
- S Hooks
- Material
- Painted Steel and Stainless-Steel 304
- Finish
- Black
- Standards
- FDA
- Wheel System
- Adjustable Height Grate
Dimensions
- Thickness
- 16 Gauge Stainless-Steel
- Overall Depth
- 18.5 in
- Overall Height
- 59.45 in
- Overall Length
- 54.72 in
Description
KoolMore 54" Argentina Grill. The KoolMore 54" Argentina Grill with Separate Firebox and Traditional Round Grates is built for authentic, high-capacity open-fire cooking. The dedicated side firebox allows you to burn wood or charcoal separately and transfer hot embers into the main grill tub for precise heat management. The 379 square inch cooking surface features heavy-duty 0.2" thick 304 stainless steel round grill grates that provide even heat distribution and classic sear marks. A 17.7" adjustable height system lets you raise or lower the grate to control cooking intensity with accuracy. Lined with 17 refractory fire bricks, the grill delivers superior heat retention and stability. Constructed from durable 16-gauge stainless steel and painted steel, this freestanding unit is engineered for long-term outdoor performance. Complete with a front access door, prep shelf, meat hooks, locking casters, FDA certification, it's designed for serious backyard grilling. Key Features Argentine Open-Fire Design with Separate Firebox - Dedicated side firebox allows you to burn wood or charcoal independently and transfer embers into the main grill tub for controlled, authentic asado-style cooking. 379 Sq. In. Cooking Surface - Expanded 27.55" x 13.77" grilling area provides generous capacity for larger cuts of meat and entertaining bigger groups. Heavy-Duty Round 304 Stainless Steel Grill Grates (0.2" Thick) - Traditional round-bar grates deliver even heat distribution, classic sear marks, and long-term durability. 17.7" Adjustable Height Grilling System - Side-mounted wheel mechanism allows precise control over cooking distance from the embers for searing or slow roasting. High-Capacity Firebox System - Supports up to 8.8 lbs. of charcoal or 6.6 lbs. of wood to create consistent embers for extended cooking sessions. 17 Refractory Fire Bricks for Heat Stability - Firebrick lining enhances heat retention and promotes consistent temperature control. Front Access Door with Locking Handle - Easily manage fuel and airflow while maintaining safe and controlled combustion. Heavy-Duty 16-Gauge Stainless Steel & Painted Steel Construction - Built for structural strength and reliable long-term outdoor performance. Integrated Side Shelf & 4 Meat Hanging Hooks - 33 lb capacity prep shelf and hanging hooks support tools and authentic vertical cooking. FDA Certified.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.