One-Drawer Commercial Free Standing Warming Drawer in Stainless-Steel, UL and NSF Listed KM-WD-M1
- Mfr # KM-WD-M1
- Zoro # G915553940
Key Features
Specifications
Product Information
- MFR #
- KM-WD-M1
- Zoro #
- G915553940
- UPC #
- 810158929982
- Country of Origin
- China
Dimensions
- Width
- 27-3/4 in
- Depth
- 22.8 in
- Length
- 14.85 in
- Size
- One Drawer
Details
- Color
- Stainless Steel
- Voltage
- 120V
- Material
- Stainless Steel
Description
Introducing the KoolMore Commercial Free Standing Warming Drawer - Single Drawer, the ultimate solution for keeping your food warm and ready to serve in a busy commercial kitchen. With its robust stainless-steel construction, precise temperature control, and user-friendly features, this warming drawer ensures your dishes are always served at their best. Ideal for restaurants, catering services, and other food service establishments, it combines functionality and durability to meet the highest standards of quality and performance. Key Features: Durable Stainless-Steel Construction: Made from high-quality stainless steel 430, both the exterior and interior offer exceptional durability, rust resistance, and easy cleaning, maintaining a professional appearance even in the busiest kitchens. Large Capacity: With a 1.41 cu. ft. capacity, this single drawer can accommodate a full-size pan, providing ample space to keep a variety of dishes warm and ready to serve. Temperature Control: The mechanical temperature control allows you to set and maintain temperatures from 80 DegF to 220 DegF, ensuring your food stays at the perfect serving temperature. Energy Efficient Operation: Operating at 450 watts with a 120-volt plug NEMA 5-15P, this warming drawer is designed for energy efficiency, helping to reduce operational costs while delivering reliable performance. Adjustable Legs: Features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement. Effective Heat Retention: Drawer gaskets ensure No heat escapes, maintaining consistent temperature and efficiency. The fiberglass insulation further enhances heat retention, keeping your food warm for longer periods. User-Friendly Design: Equipped with LED indicators that inform you which drawers are in use, and individual controls for each drawer, this warming drawer offers convenient operation and precise control. Humidity Vents: Humidity vents ensure proper ventilation, preventing moisture build-up and keeping your food in optimal condition. UL Listed for Safety and NSF for Sanitation: This warming drawer is UL listed for safety and NSF certified for sanitation, ensuring it meets the highest standards for safe and hygienic food storage in commercial settings.
- Made from high-quality stainless steel 430, both the exterior and interior offer exceptional durability, rust resistance, and easy cleaning, maintaining a professional appearance even in the busiest kitchens
- Large capacity: with a 1.41 cu. ft. capacity, this single drawer can accommodate a full-size pan, providing ample space to keep a variety of dishes warm and ready to serve
- Temperature control: the mechanical temperature control allows you to set and maintain temperatures from 80°F to 220°F, ensuring your food stays at the perfect serving temperature
- Operating at 450-Watts with a 120-Volt plug (NEMA 5-15P), this warming drawer is designed for energy efficiency, helping to reduce operational costs while delivering reliable performance
- Adjustable legs: features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement
- Drawer gaskets ensure no heat escapes, maintaining consistent temperature and efficiency, the fiberglass insulation further enhances heat retention, keeping your food warm for longer periods
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.