Outdoor Kitchen 30 in. BBQ Liquid Propane Grill with Cabinet in Stainless-Steel

  • Mfr # KM-OKS-BQ30-BQ30CAB

  • Zoro # G115488165


product price:  $2,265.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Overall Length
49.1 in
Overall Depth
26 in
Width
32 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-OKS-BQ30-BQ30CAB
Zoro #
G115488165
UPC #
810158920255
Country of Origin
China

Dimensions

Overall Length
49.1 in
Overall Depth
26 in
Width
32 in

Details

Color
Stainless Steel
Material
Stainless Steel

Description

Elevate Your Outdoor Cooking Game. Make your outdoor culinary dreams a reality with our premium 30 in. Stainless Steel Grill, tailor-made for your outdoor kitchen. This top-of-the-line grill redefines outdoor cooking, delivering superior performance, durability, and style. Crafted from the finest stainless steel, this grill effortlessly marries style and durability. Its sleek design enhances your outdoor kitchen's aesthetics and ensures it can withstand the rigors of outdoor cooking, No matter the weather. Additionally, the grill comes with a robust stainless-steel cabinet, providing a perfect place to store your grilling accessories and essentials. This cabinet offers ample storage space and complements the grills sleek design, ensuring a cohesive and stylish look for your outdoor kitchen. Features: Superior grilling performance: experience exceptional grilling results with high-quality burners and precision controls Elegant stainless steel design: the grill's sleek and durable stainless steel construction adds a touch of sophistication to your outdoor kitchen Generous cooking space: a spacious cooking area accommodates a variety of foods, making it perfect for hosting gatherings and BBQ parties Precise temperature control: easily adjust the heat for perfect grilling, whether you're searing or roasting Premium Stainless Steel Construction: Crafted from the finest stainless steel, this grill and cabinet set offers unmatched durability and style, ensuring it withstands the elements while enhancing your outdoor kitchen's aesthetics. Ample Storage Space: The included stainless-steel cabinet provides generous storage for all your grilling accessories and essentials, keeping everything organized and within easy reach for a seamless cooking experience. Easy ignition: effortlessly start your grilling adventure with a reliable ignition system, so you can get cooking without delay.


  • Perfect BBQ Integration: Specifically crafted for a seamless fit with your built-in BBQ, this cabinet ensures your grilling station is complete and well-organized.
  • Gas Tank Compartment: With a dedicated space for your propane tank, safety and convenience are prioritized while maintaining a tidy and hazard-free grilling area.
  • Premium Materials: Constructed from high-quality stainless-steel, this cabinet is designed to withstand outdoor conditions, keeping your BBQ setup protected for years to come.
  • Dual Drawers: Two spacious drawers provide ample storage for your grilling tools, utensils, and marinades, making your outdoor cooking experience more efficient and enjoyable.
  • These heavy duty outdoor storage cabinets are designed to give you more options for storing barbecue grill accessories, and other essentials for cooking, baking, and grilling food and recipes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.