Reserve Outdoor Kitchen Island with Grill and Side Burner, Sink, Cabinet and Refrigerator
- Mfr # KM-OKS-BQHUB
- Zoro # G015553949
product price:
$
6,459.99
/ea
Key Features
Overall Length
47.6 in
Overall Depth
25 in
Width
103 in
Material
Stainless Steel
Color
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-OKS-BQHUB
- Zoro #
- G015553949
- UPC #
- 810158922389
- Country of Origin
- China
Dimensions
- Overall Length
- 47.6 in
- Overall Depth
- 25 in
- Width
- 103 in
Details
- Material
- Stainless Steel
- Color
- Stainless Steel
Description
KoolMore Reserve CSA Listed Outdoor Kitchen Island in Stainless Steel With 6 Burners, Side Burner, Sink, Storage Cabinet and Beverage Refrigerator. Built-in Rotisserie for Perfect Roasting : Features a rotisserie kit with two forks and a spit, utilizing the infrared back burner to evenly roast large cuts of meat or whole chickens, ensuring succulent results with minimal effort. Cast Iron Griddle and Stainless-Steel Grates : F
- Durable Stainless-Steel Construction: Crafted with premium Stainless-Steel 304 for long-lasting durability and a corrosion-resistant finish that stands up to outdoor conditions, ensuring a sleek and polished look over time.
- Versatile Cooking Power: Equipped with eight high-performance burners, including a 12,000 BTU side burner and a 15,000 BTU infrared back burner for searing, grilling, and slow cooking. Perfect for achieving high heat for steaks or lower temperatures for slow-roasting meats.
- Built-in Rotisserie for Perfect Roasting: Features a rotisserie kit with two forks and a spit, utilizing the infrared back burner to evenly roast large cuts of meat or whole chickens, ensuring succulent results with minimal effort.
- Cast Iron Griddle & Stainless-Steel Grates: Features a 13.5 x 17.5 in. cast iron griddle for versatile cooking options, complemented by two stainless-steel grates that offer a total of 666.9 sq in of cooking space, perfect for grilling multiple items simultaneously and accommodating large gatherings.
- Slow Cook Shelf for Versatile Use: The second-row slow cook shelf is ideal for gently cooking side dishes or keeping food warm, allowing you to prepare multiple dishes at once without crowding the main grilling area.
- Integrated Lighting for Night Grilling: The halogen-lit grilling space allows you to easily monitor your cooking progress, while LED-illuminated control knobs provide enhanced visibility and an attractive look for nighttime grilling.
- Enhanced Visibility: A large, clear glass window in the grill dome cover allows you to monitor your cooking progress without lifting the lid, keeping heat consistent and ensuring perfect results.
- Ample Storage & Accessibility: Comes with two storage cabinets and three drawers, each with a 33 lbs. capacity, offering plenty of space for grilling tools and accessories. The slide-out propane holder adds convenience by making tank changes quick and easy.
- Stainless-Steel Refrigerator Cabinet: This outdoor kitchen unit features a built-in refrigerator within a durable cabinet. The refrigerator includes adjustable shelves, holding up to 43 bottles or 68 cans, with a temperature range of 37-61°F. Both the cabinet and refrigerator are made from 304 stainless steel for durability. The vented design, IPX4 waterproof rating, and internal LED lighting ensure efficient operation and visibility, making it an ideal addition to your outdoor setup.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.