Outdoor Kitchen Island, Black, 6 Burners, sink, Storage Cabinet and Beverage Refrigerator

  • Mfr # KM-OKS-BQHUB-BK

  • Zoro # G622761652


product price: $5,379.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-OKS-BQHUB-BK
Zoro #
G622761652
UPC #
810158925137
Country of Origin
Thailand

Description

KoolMore Reserve CSA Listed Outdoor Kitchen Island in Black Stainless Steel With 6 Burners, Side Burner, Sink, Storage Cabinet and Beverage Refrigerator Experience the ultimate in outdoor cooking and entertaining with this premium black stainless-steel outdoor kitchen unit. Crafted from durable Stainless-Steel 304, this versatile setup includes eight powerful burners, a built-in rotisserie, and a cast iron griddle, offering a total of 666.9 sq. in. of grilling space. The halogen-lit grilling space and LED-illuminated control knobs ensure easy nighttime grilling, while the glass window in the dome cover allows you to monitor your cooking progress without lifting the lid. Store all your essentials in the ample storage space provided by two cabinets and three drawers and enjoy the convenience of a built-in refrigerator and sink, both constructed from 304 stainless steel. The refrigerator features adjustable shelving and a wide temperature range, complementing the sink, ideal for rinsing and cleaning tasks in your outdoor kitchen setup. With an easy fuel conversion feature and a protective weather cover, this outdoor kitchen unit combines functionality, durability, and style, making it the perfect addition to any outdoor space. Key Features: KoolMore Reserve Collection: Proudly part of the high-end KoolMore Reserve collection, this Outdoor Kitchen Island exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated wine storage solutions. Durable Black Stainless-Steel Construction: Crafted with premium black Stainless-Steel 304 for long-lasting durability and a corrosion-resistant finish that stands up to outdoor conditions, ensuring a sleek and polished look over time. Versatile Cooking Power: Equipped with eight high-performance burners, including a 12,000 BTU side burner and a 15,000 BTU infrared back burner for searing, grilling, and slow cooking. Perfect for achieving high heat for steaks or lower temperatures for slow-roasting meats. Built-in Rotisserie for Perfect Roasting: Features a rotisserie kit with two forks and a spit, utilizing the infrared back burner to evenly roast large cuts of meat or whole chickens, ensuring succulent results with minimal effort.

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.