Shop KOOLMORE

Outdoor Kitchen with a Wood fire Pizza Oven, 3 Drawer Cabinet, Sink, 30 in. BBQ Grill and Cabinet

  • Mfr # KM-OKSKIT-CONFIG102
  • Zoro # G715553904

product price: 
$
5,821.99
/ea
Additional $320.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
135 in
Overall Depth
32 in
Width
79.13 in
Color
Stainless Steel
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KM-OKSKIT-CONFIG102
Zoro #
G715553904
UPC #
810158920132
Country of Origin
China
Color
Stainless Steel
Material
Stainless Steel

Dimensions

Overall Length
135 in
Overall Depth
32 in
Width
79.13 in

Description

Elevate your outdoor cooking experience with the KoolMore Outdoor Kitchen Series Modular Kitchen, where every component is meticulously designed to enhance your culinary adventures. Crafted with precision and durability in mind, this kitchen setup seamlessly blends functionality with style to create a focal point in your backyard. At its core lies an authentic wood fire pizza oven, infusing your gatherings with the irresistible aroma and flavor of freshly baked pizzas. In addition to the wood fire pizza oven, this modular kitchen features a versatile 3-drawer cabinet, providing ample storage space for your cooking essentials. Everything is organized and within easy reach, from utensils to seasonings, streamlining your culinary process. Cleanup is effortless with the integrated sink, allowing you to focus on creating delicious meals without worrying about the mess. The centerpiece of your outdoor entertainment, the high-performance 30-inch BBQ grill and accompanying grill cabinet ensures even cooking and perfect sear marks on your favorite meats and vegetables. Crafted from durable stainless steel, this outdoor kitchen is built to withstand the elements, guaranteeing longevity and reliability for years to come. Its modular design allows you to customize and expand your outdoor kitchen to suit your specific needs and preferences. Transform your backyard into a culinary oasis and impress your guests with the KoolMore Outdoor Kitchen Series Modular Kitchen. Whether hosting intimate gatherings or grand celebrations, this kitchen setup provides the perfect backdrop for unforgettable moments shared with family and friends. Features: Durable Stainless-Steel construction ensures longevity and durability, even in outdoor environments. Stylish cabinet offers additional storage space for utensils, plates, and other accessories, keeping your outdoor kitchen organized and clutter-free. Modular design allows for easy customization and expansion, so you can tailor your outdoor kitchen to fit your specific needs and space requirements. Ideal for outdoor entertaining, family gatherings, and special occasions, making every outdoor meal a memorable experience. Transform your backyard into a culinary haven with this premium kitchen setup and create unforgettable memories with your loved ones.


  • The 32 in. 4-burner gas grill delivers pro-style performance with three 12,000 BTU tube burners, and a 13,000 BTU infrared burner, featuring blue LED knob lights and halogen lights for nighttime grilling
  • The 32 in. grill cabinet features two storage drawers and a bottom cabinet for housing the propane tank, the cabinet includes sliding rails for smooth and easy access to the propane tank
  • This wood-fired pizza oven features a ceramic pizza stone for authentic smoky flavors and perfect crusts, also equipped with essential accessories and a bottom shelf for storing your grilling tools
  • Outdoor Sink: A stainless-steel sink cabinet designed for outdoor kitchens, perfect for rinsing ingredients, thawing proteins, and cleaning utensils after grilling, It includes extra cabinet space
  • 3-Drawer Cabinet: Elevate your outdoor kitchen with this premium 304 stainless steel cabinet, featuring three spacious drawers for ample storage of grilling tools, utensils, and kitchen essentials
  • The grill includes a 10,000 BTU rear infrared rotisserie burner with a rotisserie spit and two forks for perfectly cooked and juicy meats.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.