Outdoor Kitchen Suite with 22 Inch Gas and Wood Fired Pizza Oven, Sink and faucet, Outdoor Fridge
- Mfr # KM-OKS-P4679
- Zoro # G623654007
product price:Â
$
5,883.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KM-OKS-P4679
- Zoro #
- G623654007
- UPC #
- 810158926295
- Country of Origin
- China
Description
KoolMore Reserve Outdoor Kitchen Suite with Pizza Oven, Sink, and Refrigerator Elevate your outdoor entertaining with the KoolMore Reserve Outdoor Kitchen Suite, part of the premium Reserve collection designed for high-end performance and modern outdoor living. This fully integrated system combines a powerful 34,000 BTU gas pizza oven, a 3.95 cu. ft. UL-listed refrigerator, a stainless-steel sink, and ample storage in one complete cooking and prep station. The pizza oven delivers authentic, high-temperature cooking for up to a 22-inch pizza, while the built-in refrigerator keeps beverages and ingredients chilled and within reach. Constructed with durable stainless steel and corrosion-resistant black aluminum, the suite offers long-lasting performance with a sleek, two-tone design. A spacious countertop, multiple cabinets and drawers, and an integrated pull-out trash bin provide efficient organization and workflow. Designed for convenience, it features electronic ignition, convertible gas compatibility, and smooth-rolling casters for easy positioning. Thisoutdoor kitchen delivers reliability, versatility, and premium functionality. Key Features: KoolMore Reserve Premium Outdoor Kitchen Suite: Part of the KoolMore Reserve collection , engineered for high-end outdoor living with refined design, integrated functionality, and professional-grade performance. Complete Outdoor Kitchen with Integrated Components: Includes a built-in pizza oven, refrigerator, sink, storage cabinets, drawers, and pull-out trash bin, providing a fully equipped outdoor cooking and prep station. Integrated Gas Pizza Oven with 34,000 BTU Performance (SGS Certified): Delivers high-temperature cooking for authentic pizza, capable of handling up to a 22-inch pizza with consistent, even heat. Built-In 3.95 Cu. Ft. Outdoor Refrigerator (UL Listed): Includes a 3.95 cubic foot stainless steel beverage refrigerator , UL listed for safety, keeping drinks and ingredients cold, organized, and within easy reach while cooking. Stainless Steel & Black Aluminum Construction: Combines durable stainless steel with corrosion-resistant aluminum panels, delivering long-lasting outdoor performance with a modern two-tone design. Durable Stainless Steel & Black Aluminum Construction: Constructed with stainless steel and black aluminum, designed for durability, weather resistance, and a modern outdoor aesthetic.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.