Zoro Homepage

Panel Ready Column Refrigerator and Freezer, 30 Refrigerator and 18 Freezer

  • Mfr # KM-PRC-R30F18

  • Zoro # G416299361


product price: $11,561.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Height
83.58 in
Width
47.52 in
Overall Depth
23.31 in
Total Capacity
16.6 cu. ft.
Voltage
110 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-R30F18
Zoro #
G416299361
UPC #
810158924826
Country of Origin
China

Dimensions

Overall Height
83.58 in
Width
47.52 in
Overall Depth
23.31 in
Size
24 in

Details

Item
Refrigerator
Total Capacity
16.6 cu. ft.
Voltage
110 V
Finish
Panel Ready
Construction Material
Steel
Standards
ETL Listed
Color
White
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator and Freezer exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches
  • Panel-Ready Design for Seamless Integration:

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.