This item is Discontinued.

Koolmore Refrigerated Countertop Condiment Prep Station with Glass Sneeze Guard SCDC-7T

Refrigerated Countertop Condiment Prep Station with Glass Sneeze Guard (Discontinued)

  • Mfr # SCDC-7T
  • Zoro # G206170337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCDC-7T
Zoro #
G206170337
UPC #
858154008416
Country of Origin
China

Description

This 59 seven; pan countertop prep rail is a perfect solution for establishments with limited space, Keep essential prep ingredients within reach; and ensure that they are always kept at the correct; temperature. The double pane tempered glass food guard gives you the option to use this as a self-serve salad bar or sandwich station and will keep the products inside sanitary. Built with smooth and durable stainless steel that will stand up to the high volume commercial kitchen environment, retain an attractive finish and is easy to clean. Includes seven removable stainless steel 1⁄4 food pans for easy cleaning, fill the pans with salad, ice cream, and sundae toppings or pizza and sandwich ingredients, each pan is 10"L x 6. 4W" The front digital temperature display makes the temperature easy to monitor, automatic defrost feature, and a digital temperature control ensure consistent temperature, the temperature range 32 - 53 degrees Fahrenheit Overall Dimensions: 59. 13"L x 13. 2"W x 16. 8"H Pan dimensions: 10. 4"L x 6. 4W; Capacity: 7 1/4 Pans Net Weight: 95. 9 lbs. Temperature Range: 32 ‐ 53 Hertz: 60 Hertz Voltage: 110 Refrigerant: R134a

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.