Zoro Homepage

Reserve 18 in. 68-Bottle Panel Ready Premium Column Wine Cooler Refrigerator, 14 Shelves

  • Mfr # KM-PRC-W18

  • Zoro # G516299346


product price: $5,915.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Voltage
110 V
Total Capacity
9 cu. ft.
Overall Height
83.58 in
Finish
Panel Ready
Overall Depth
23.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM-PRC-W18
Zoro #
G516299346
UPC #
810158925908
Country of Origin
China

Dimensions

Overall Height
83.58 in
Overall Depth
23.5 in
Width
17.76 in
Size
18 in

Details

Item
Refrigerator
Voltage
110 V
Total Capacity
9 cu. ft.
Finish
Panel Ready
Construction Material
Steel
Color
White
Standards
ETL Listed
Application
Residential

Description

Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.


  • Frost Free
  • With room for up to 68 bottles, this wine cooler is ideal for both avid collectors and casual enthusiasts. It features 14 sturdy wooden shelves, each capable of holding up to 55 lbs., tailored to fit wine bottles of diverse shapes and sizes.
  • Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
  • The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
  • ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
  • four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.