
Reserve Panel Ready 24 in. Column Refrigerator with a 18 in. Wine Cooler and 18 in. Freezer
Mfr # KM-PRC-R24F18W
Zoro # G216299370
product price: $16,809.99
/ea
Item requires special delivery charges. A $385.00 per item surcharge will be applied.
Key Features
Overall Depth
23.5 in
Standards
ETL Listed
Color
White
Overall Height
83.58 in
Construction Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM-PRC-R24F18W
Zoro #
G216299370
UPC #
810158927230
Country of Origin
China
Dimensions
Overall Depth
23.5 in
Overall Height
83.58 in
Width
59.26 in
Size
24 in
Details
Standards
ETL Listed
Color
White
Construction Material
Steel
Total Capacity
12.4 cu. ft.
Finish
Panel Ready
Voltage
110 V
Item
Refrigerator
Application
Residential
Description
Proudly part of the high-end KoolMore Reserve collection, this KoolMore Panel Ready Residential Column Refrigerator, Freezer and Wine Cooler exemplifies luxury, style, and superior craftsmanship, making it a standout choice for sophisticated storage solutions.
- Frost Free
- Sabbath mode for observant households, a door-ajar alarm to prevent temperature loss, and bright LED lighting with illumination from the top, sides, and bottom drawers for easy visibility.
- The center-mounted digital thermostat allows for precise temperature adjustments and easy monitoring, ensuring your freezer operates precisely as needed.
- ENERGY STAR certified to reduce energy consumption, this unit operates at a low noise level of 41 dB, making it perfect for quiet home environments.
- four galvanized steel legs that can be adjusted between 0.25 and 1.5 inches
- Panel-Ready Design for Seamless Integration:
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.