Stainless Steel, 54 in W x 82 in L x 32 in H

  • Mfr # SBR3B48-R-320

  • Zoro # G515488147


product price:  $798.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Material
Stainless Steel
Overall Width
54 in
Overall Length
82 in
Overall Height
32 in
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBR3B48-R-320
Zoro #
G515488147
UPC #
810158926028
Country of Origin
China

Dimensions

Overall Width
54 in
Overall Length
82 in
Overall Height
32 in

Details

Material
Stainless Steel
Color
Stainless Steel

Description

Upgrade your bar with the KoolMore Commercial NSF 3 Compartment Underbar Sink with 3 in. Backsplash and right drainboard, the ultimate solution for efficient and hygienic operations. Designed to fit perfectly under the counter, this compact yet spacious sink features three 10 x 14 x 10 bowls, providing ample room for washing, rinsing, and sanitizing. Constructed from durable 304 stainless-steel, it promises long-lasting performance and resistance to corrosion. The 11.7 in. right drainboard provides additional workspace for drying and organizing utensils and glassware, featuring a slight downward slope for efficient water drainage, ensuring a clutter-free and hygienic bar area. This sink comes with a 10 in. NSF certified faucet, a 3 in. backsplash to keep your workspace dry, and adjustable feet with H-shaped leg bracing for stability on any surface. With its efficient drainage design and NSF certification ensuring the highest standards of safety and sanitation, the KoolMore Underbar Sink is an essential upgrade for any professional bar looking to enhance its functionality and cleanliness. Key Features: Durable 304 Stainless-Steel Construction : Made from industry-leading 304 stainless-steel, this sink is highly resistant to corrosion and built to withstand the demands of a busy commercial setting. Three Spacious Compartments : Each bowl measures 10 x 14 x 10, providing plenty of space for efficient washing, rinsing, and sanitizing tasks. 10 in. NSF Certified Faucet Included : Comes with a durable 10 spout faucet made of copper and zinc alloy, ensuring reliable water flow and easy installation. Adjustable Feet and H-Shaped Leg Bracing : Equipped with adjustable plastic bullet feet and H-shaped leg bracing for enhanced stability and leveling on uneven surfaces. 11.7 in. Right Drainboard : Provides additional workspace for drying and organizing utensils and glassware, featuring a slight downward slope for efficient water drainage, ensuring a clutter-free and hygienic bar area. 3 in. Backsplash : Helps prevent water from splashing onto the wall, keeping your workspace clean and dry. Efficient Drainage Design : Each basin has a 2-degree downward slope to facilitate quick and efficient drainage, maintaining a hygienic workspace. Compact Undercounter Design : With dimensions of 48 length, 18.5 width, and 33 height, this sink fits perfectly under the counter, maximizing space in your bar area. NSF Certified: Built to meet stringent NSF safety standards


  • Durable 304 Stainless-Steel Construction: Made from industry-leading 304 stainless steel, this sink is highly corrosion-resistant and built to withstand the demands of a busy commercial setting.
  • Three Spacious Compartments: Each bowl measures 10" x 14" x 10", providing plenty of space for efficient washing, rinsing, and sanitizing tasks.
  • 12 in. NSF Certified Faucet Included: A durable 10-in. spout faucet made of copper and zinc alloy ensures reliable water flow and easy installation.
  • Adjustable Feet and H-shaped Leg Bracing: Equipped with adjustable plastic bullet feet and H-shaped leg bracing for enhanced stability and leveling on uneven surfaces.
  • Efficient Drainage Design: Each basin has a 2-degree downward slope to facilitate quick and efficient drainage, maintaining a hygienic workspace.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.