Two-Drawer Commercial Free Standing Warming Drawers in Stainless-Steel KM-WD-M2

  • Mfr # KM-WD-M2

  • Zoro # G215553879


product price:  $1,637.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel
Depth
22.8 in
Width
27.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM-WD-M2
Zoro #
G215553879
UPC #
810158928121
Country of Origin
China

Dimensions

Depth
22.8 in
Width
27.75 in
Length
24.25 in
Size
Two Shelves

Details

Voltage
120V
Material
Stainless Steel
Color
Stainless Steel

Description

KoolMore Two-Drawer Commercial Warming Drawer in Stainless-Steel Introducing the KoolMore Commercial Free Standing Warming Drawer - Double Drawer, the ultimate solution for keeping your food warm and ready to serve in a busy commercial kitchen. With its robust stainless-steel construction, precise temperature control, and user-friendly features, this warming drawer ensures your dishes are always served at their best. Ideal for restaurants, catering services, and other food service establishments, it combines functionality and durability to meet the highest quality and performance standards. Key Features: Durable Stainless-Steel Construction: Made from high-quality stainless steel 430, exterior and interior offer exceptional durability, rust resistance, and easy cleaning, maintaining a professional appearance even in the busiest kitchens. Large Capacity : With a capacity of 1.41 cu. ft. per drawer, this double-drawer unit can accommodate two included full-size pans, providing ample space to keep various dishes warm and ready to serve. Each drawer offers independent storage, allowing for better organization and flexibility in managing different dishes simultaneously. Temperature Control: The mechanical temperature control allows you to set and maintain temperatures from 80 DegF to 220 DegF, ensuring your food stays at the perfect serving temperature. Energy-Efficient Operation: This warming drawer operates at 900 watts with a 120-volt plug NEMA 5-15P and is designed for energy efficiency, helping to reduce operational costs while delivering reliable performance. Independent Drawer Controls : Each drawer is equipped with its own set of controls, allowing you to set and maintain different temperatures independently. This flexibility ensures that each dish is kept at its optimal serving temperature, enhancing the quality and efficiency of your food service. Adjustable Legs: It features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement. Effective Heat Retention: Drawer gaskets ensure No heat escapes, maintaining consistent temperature and efficiency. The fiberglass insulation further enhances heat retention, keeping your food warm for longer.


  • Made from high-quality stainless steel 430, both the exterior and interior offer exceptional durability, rust resistance, and easy cleaning, maintaining a professional appearance even in the busiest kitchens
  • Large capacity: with a 2.8 cu. ft. capacity, this single drawer can accommodate a full-size pan, providing ample space to keep a variety of dishes warm and ready to serve
  • Temperature control: the mechanical temperature control allows you to set and maintain temperatures from 80°F to 220°F, ensuring your food stays at the perfect serving temperature
  • Operating at 450-Watts with a 120-Volt plug (NEMA 5-15P), this warming drawer is designed for energy efficiency, helping to reduce operational costs while delivering reliable performance
  • Adjustable legs: features adjustable legs to ensure stability on any surface, making it easy to fit into your kitchen layout and providing flexibility in placement
  • Drawer gaskets ensure no heat escapes, maintaining consistent temperature and efficiency, the fiberglass insulation further enhances heat retention, keeping your food warm for longer periods

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.