
Lil Medium Shelf, 4 x 7
Mfr # KV-KS-4X7
Zoro # G708400178
product price: $27.99
/eaKey Features
Material
Steel
Color
Black
Finish
Powder Coated
Size
4 in x 7 in
Includes
Shelf, Installation Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV-KS-4X7
Zoro #
G708400178
UPC #
810064961021
Country of Origin
United States
Dimensions
Size
4 in x 7 in
Details
Item
Shelf
Material
Steel
Color
Black
Finish
Powder Coated
Includes
Shelf, Installation Hardware
Description
A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.