
Floor Wobbler Sitting Disc/Balance Disc for Classrooms, Schools, Active Seating, Dark Blue
Mfr # 803875
Zoro # G622706493
product price: $50.35
/eaKey Features
Shape
Round
Capacity
250 lbs
Height
2.6 in
Application
Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex, Can be used with standing desks
Color
Dark Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803875
Zoro #
G622706493
UPC #
-
Country of Origin
Viet Nam
Dimensions
Height
2.6 in
Length
19 in
Width
19 in
Details
Shape
Round
Capacity
250 lbs
Application
Great for training on an unstable surface to improve balance, proprioception, stretching, aerobics, mobility and reflex, Can be used with standing desks
Color
Dark Blue
Material
Plastic
For Use With
Classrooms, Schools, Libraries, Home
Item
Floor Wobbler Sitting Disc
Safety Features
Anti-tip safety ring, space around rim to prevent finger pinches
Benefits
Improve balance, proprioception, stretching, aerobics, mobility and reflex; outlet for children with high energy or sensory seating needs; Continuous movement while sitting increases Secondary Focus
Features
Smart Plasticâ„¢ - an anti-microbial agent that inhibits germs from growing on the plastic surface, low profile for easy stacking and storage
Description
The unique Kore Design Floor Wobbler balance disc allows children to sit comfortably on the floor and remain active in one spot. Ideal for group reading time or flexible seating classrooms. Continuous movement while sitting increases Secondary Focus.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.