Junior Kids Wobble Chair for Schools, Classrooms, 16in tall, Active Seating, Dark Blue

  • Mfr # 803907

  • Zoro # G522706388


product price:  $89.15
/ea
Free Shipping & Returns

Key Features

Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested Age Range
8-9 years old
For Use With
Classrooms, Schools, Libraries, Home
Child Height for Use
50-53 in
Suggested School Grade
Grade 3 and 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803907
Zoro #
G522706388
UPC #
-
Country of Origin
United States

Dimensions

Child Height for Use
50-53 in
Height
16 in
Length
13.75 in
Width
13.75 in

Details

Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested Age Range
8-9 years old
For Use With
Classrooms, Schools, Libraries, Home
Suggested School Grade
Grade 3 and 4
Safety Features
Anti-tip safety ring
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Maximum Load Capacity
275 lbs
Shape
Round
Color
Dark Blue
Item
Junior Kids Wobble Chair
Application
Homework, reading, drawing, eating or board games
Assembly Required
Yes
Material
Plastic

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 8-9; Grade 3-4; child height 50”-53”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.