
Junior Kids Wobble Chair for Schools, Classrooms, 16in tall, Active Seating, Purple
Mfr # 803906
Zoro # G722706379
product price: $89.15
/ea
Free Shipping & Returns
Key Features
Height
16 in
Child Height for Use
50-53 in
Safety Features
Anti-tip safety ring
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803906
Zoro #
G722706379
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Child Height for Use
50-53 in
Width
13.75 in
Length
13.75 in
Details
Safety Features
Anti-tip safety ring
For Use With
Classrooms, Schools, Libraries, Home
Assembly Required
Yes
Shape
Round
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Application
Homework, reading, drawing, eating or board games
Maximum Load Capacity
275 lbs
Color
Purple
Material
Plastic
Suggested Age Range
8-9 years old
Suggested School Grade
Grade 3 and 4
Item
Junior Kids Wobble Chair
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 8-9; Grade 3-4; child height 50”-53”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.