Junior Kids Wobble Chair for Schools, Classrooms, 16in tall, Active Seating, Teal

  • Mfr # 803905

  • Zoro # G222706367


product price: $89.15
/ea
Free Shipping & Returns

Key Features

Suggested School Grade
Grade 3 and 4
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Assembly Required
Yes
Height
16 in
Suggested Age Range
8-9 years old
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803905
Zoro #
G222706367
UPC #
-
Country of Origin
United States

Dimensions

Height
16 in
Width
13.75 in
Child Height for Use
50-53 in
Length
13.75 in

Details

Suggested School Grade
Grade 3 and 4
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Assembly Required
Yes
Suggested Age Range
8-9 years old
Item
Junior Kids Wobble Chair
For Use With
Classrooms, Schools, Libraries, Home
Safety Features
Anti-tip safety ring
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Maximum Load Capacity
275 lbs
Material
Plastic
Application
Homework, reading, drawing, eating or board games
Color
Teal
Shape
Round

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 8-9; Grade 3-4; child height 50”-53”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products