Kids Adjustable Standard Wobble Chair for Schools, Classrooms, 14-19in tall, Active Seating, Purple

  • Mfr # 803925

  • Zoro # G122706399


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Adjustable Seat Height
14 to 19
Assembly Required
Yes
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Shape
Round
Application
Homework, reading, drawing, eating or board games
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803925
Zoro #
G122706399
UPC #
-
Country of Origin
United States

Dimensions

Adjustable Seat Height
14 to 19
Child Height for Use
45-57 in
Height
14~19 in
Width
13.75 in
Length
13.75 in

Details

Assembly Required
Yes
Features
Anti-microbial agent that inhibits germs from growing on the plastic surface, seating height can be adjusted with the 360˚ Actuator Ring to grow with your child, Reduced pressure in piston allows a gentle bouncing pogo effect
Shape
Round
Application
Homework, reading, drawing, eating or board games
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs
Suggested School Grade
Grade 1-6
Item
Kids Adjustable Standard Wobble Chair
Safety Features
Anti-tip safety ring
Maximum Load Capacity
280 lbs
Material
Plastic, metal
For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
6-11 years old
Color
Purple

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for younger children, the seating height can be easily adjusted with the 360? Actuator Ring to grow with your child. Suggested for ages 6-11; Grade 1-6; child height 45”-57”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.