Kids Wobble Chair for Schools, Classrooms, 14in tall, Active Seating, Green

  • Mfr # 803889

  • Zoro # G122706382


product price:  $76.59
/ea
Free Shipping & Returns

Key Features

For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
6-7 years old
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Grade 1 and 2
Width
13.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
803889
Zoro #
G122706382
UPC #
-
Country of Origin
United States

Dimensions

Width
13.75 in
Child Height for Use
45-48 in
Height
14 in
Length
13.75 in

Details

For Use With
Classrooms, Schools, Libraries, Home
Suggested Age Range
6-7 years old
Features
Smart Plastic™ - an anti-microbial agent that inhibits germs from growing on the plastic surface
Suggested School Grade
Grade 1 and 2
Safety Features
Anti-tip safety ring
Item
Kids Wobble Chair
Maximum Load Capacity
275 lbs
Shape
Round
Application
Homework, reading, drawing, eating or board games
Material
Plastic
Assembly Required
Yes
Color
Green
Benefits
Continuous movement increases Secondary Focus; outlet for children with high energy or sensory seating needs

Description

The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 6-7; Grade 1-2; child height 45”-48”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.