Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Office PLUS Everyday Adjustable Chair for Home, Office, 18.5-26.75in tall, Fabric, Black

  • Mfr # 803943

  • Zoro # G122706405


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Suggested Person Height For Use
5'0 to 6'2
Maximum Load Capacity
350 lbs
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Benefits
Continuous movement while sitting increases Secondary Focus
Height
18.5~26.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
803943
Zoro #
G122706405
UPC #
-
Country of Origin
China

Dimensions

Suggested Person Height For Use
5'0 to 6'2
Height
18.5~26.75 in
Suggested Table Height For Use
27 to 36
Adjustable Seat Height
18.5 to 26.75
Width
15 in
Length
15 in

Details

Maximum Load Capacity
350 lbs
Safety Features
Anti-tip safety ring, textured rubber pad to prevent slipping
Item
Office PLUS Everyday Adjustable Chair
Benefits
Continuous movement while sitting increases Secondary Focus
Shape
Round
Material
Plastic, metal, foam
Features
Fabric seat cover, Adjustable height, anti-tip safety ring prevents tip-overs and falls
For Use With
Office, Home
Assembly Required
Yes
Application
Provides continuous movement while sitting
Color
Black

Description

The Kore Design Wobble Chair is specifically designed to keep adults physically and mentally active when they are sitting at a fixed height desk. Ideal for the workplace or home office, this chair will help improve posture and strengthen the body's core throughout the work day. Adjustable height and gently-rounded base lets you sit comfortably but keeps your body moving so your mind stays focused and on task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.